Shop All Security & Flood Lights
Garant
Cordless LED floodlight- Type: 2000
Mfr # 081444 2000
Zoro # G110607110
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 081444 2000
- Zoro # G110607110
- UPC # 4062406232887
- Country of Origin China
- Category Security & Flood Lights
Description
Cordless LED battery floodlight with sturdy aluminium casing for everyday use in rough environments. - High-performance COB LED modules. - Dimmable in 5 steps from 10 to 100 %. - Practical monitoring of the state of charge of the battery by LED display directly on the lamp. - Base with integral 10 mm hole- for mounting on suitable stands. Function: IP67: Protected against intermittent immersion in water and protected against penetration by dust dust-tight- also completely protected against touching. Supplied with: Supplied with USB charging cable and plug-in power supply unit. IP Index of Protection: IP 67 ATEX zone: no Illumination: 200 - 2000 lm Working life: 2 - 20 h Number of rechargeable batteries contained: 1 Type of rechargeable battery: Lithium-ion Battery voltage: 7.3 V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Lens Wet Location Fixture, Dust Resistant (6EKP7)
- ILC Replacement for HALCO JC20/24V/HX (JC20/24V/HX HALCO)
- FOSTORIA Modular Dock Fan/Light Arm W/ 2 Plug Rec (40-LDA)
- HALO Rl4 All-Purpose Led Baffle-Trim Modules (RL4TRMTBZB)
- EVOLVE LED Floodlight, 120/277V, 150W, 18800 lm (EFH1010AA66750ADT1DKBZ)
- YARD MASTER LED Floodlight, 200 lm, 120VAC, 60W, Green (0434)
- AMERICAN IMAGINATIONS 100W Blue BR38 Outdoor Flood (AI-37679)
- L1 LED Flood Light 200W, 5000K, 28,000Lm, 140Lm/W, 100-277VAC, Ip66, Cri70, 70/135 Deg Beam (LOD-MSL-SF200W-50KD)
- BUYERS PRODUCTS Ultra Bright 4.5 Inch Square LED Flood Light (1492128)
- ACCLAIM LIGHTING Flood Light, 2-Light, Arch. Bronze Alum (FL1ABZ)
- BUYERS PRODUCTS 3 Inch Square LED Clear Recessed Flood Light (1492138)
- Garant Security & Flood Lights