Shop All Cutter Parts
Garant
Cooling Unit
Mfr # 354215 CU1/US
Zoro # G311470179
product price: $7,039.99
/ea
Free Shipping & Returns
$7,039.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 533 mm
- Height 902 mm
- Power Supply Mains operated
- Active cooler power 0.47 kW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 354215 CU1/US
- Zoro # G311470179
- Country of Origin Germany
- Category Cutter Parts
Dimensions
Overall Length | 533 mm |
Height | 902 mm |
Width | 430 mm |
Details
Item | Cooling insert |
Power Supply | Mains operated |
Active cooler power | 0.47 kW |
Description
Garant Cooling Unit. Version: - Storage for cooling inserts. - Stand-alone variant. - 2 x positively driven contact cooler no damage to the tool. Application: - For contour-dependent cooling. Supplied with: - Includes active cooler. - 5 cooling inserts Dia 6 - 32 mm No. 354260. Note: 1.4 liters ethylene glycol such as Glysantin G48 are required for operation of the active cooler. Width: 430 mm Height: 902 mm Depth: 533 mm Weight: 39 kg Active cooler width: 413 mm Active cooler height: 415 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer, V-Anvil, 3-Flute, .05-.6" (314-361-30)
- GREENLEE Punch (5136AV)
- RAPID Plier Stapler, 50 Sheet Capacity, Chrome (90119)
- WIHA T-Handle Driver, 1/4" Drive, Chrome (29006)
- GARANT Tool Kit for Basic Assembly and Repairs, 21 Pc (680132 21)
- GARANT Crimping Tool, For Conductor Cross-section: .1-10 mm2 (729709 10NIS)
- MILWAUKEE TOOL PEX/Tubing Cutter Replacement Blade For Use With 48-22-4200/4202, 1 3/4 in L (48-22-4203)
- CRESCENT H.K. PORTER Cutter Head Assembly For 2H053 (1413C)
- VIKAN Repl Hook, Tool Mount, Blue Poly, PK4 (10163)
- VIKAN Repl Hook, Tool Mount, White Poly, PK4 (10165)
- ROTHENBERGER Pipe Cutter Wheel, For 6RRU5/6RRU6 (00034R)
- Garant Hand Tool Parts