Shop All Combination Wrench Sets
Garant
Combination wrench set in Heavy Duty Foam, 19 Pc
Mfr # 952428 19
Zoro # G911470081
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 19
- Overall Length 500 mm
- Width 200 mm
- Height 75 mm
- Tool Families Included Combination Wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 952428 19
- Zoro # G911470081
- Country of Origin Germany
- Category Combination Wrench Sets
Dimensions
Overall Length | 500 mm |
Width | 200 mm |
Height | 75 mm |
Details
Number of Pieces | 19 |
Item | Combination Wrenches |
Tool Families Included | Combination Wrenches |
Storage Type | Foam |
Description
Combination wrench set in Heavy Duty Foam, 19 Pc. Version: Popular tool sets in two-color molded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite- the underlying contrast color is grey- thereby indicating any missing tools. Supplied with: Rigid foam inlay- empty No. 952001 size 952428: 1 pc. GARANT combination wrench set- No. 613610 size 19 5.5- 6- 7- 8- 9- 10- 11- 12- 13- 14- 15- 16- 17- 18- 19- 20- 21- 22- 24: 1 pc. Degree of fill of a drawer in units: 8x20 Width: 200 mm Depth: 500 mm Width in G: 8 Depth in G: 20
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .3855 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479232)
- FREUD Thin to Medium Aluminum and Non Ferrousl (LU5B22)
- BONDHUS SAE L-Shape Hex Key, 3/4" Tip Size (12219)
- CRESCENT LUFKIN TAPE MEAS HI-VIZ1""X33' (PHV1433N)
- STEELMAN 15-Piece Metric 6-Point Combination Wrench Set (78533)
- URREA Full polished 12-pt combination wrench set 15 pc (1200F)
- GEDORE Combination Wrench Set, 26 pcs., 6-32mm, Wrench Head Sizes: 6mm to 32 mm (7-026)
- AMPCO SAFETY TOOLS Combo Wrench Set, 8-22mm, 7 Pc (M-41M)
- TEKTON Stubby Combination Wrench Set w/Holder, 11-Piece 1/4-3/4 in. (WCB92401)
- TENG TOOLS TTXLMP12 - 12 Piece Extra Long Combination Wrench Set (TTXLMP12)
- KEN-TOOL Economy Lug Wrench - Metric, 4 Way, 18" (35663)
- Garant Wrenches