Shop All Combination Wrench Sets
Garant
Combination Wrench Set, 12 Pc, 5.5 to 24 mm
Mfr # 613610 12
Zoro # G011460685
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome-Plated
- Number of Pieces 12
- Material Chrome vanadium steel
- Size 5.5 to 24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 613610 12
- Zoro # G011460685
- Country of Origin India
- Category Combination Wrench Sets
Dimensions
Size | 5.5 to 24 mm |
Details
Finish | Chrome-Plated |
Number of Pieces | 12 |
Material | Chrome vanadium steel |
Item | Wrench |
Description
Combination Wrench Set, 12 Pc, 5.5 to 24 mm. Version: Drop-forged. With close tolerance jaw width. With optimized profile shank for specially secure grip and ergonomic working. Exceptional tool life and wear resistance. Ring end with HT-Drive profile. Standard: DIN 3113 A / ISO 3318 / ISO 7738 Material: Chrome vanadium steel- chrome-plated. Supplied with: 1 each combination wrench No. 613600 Size 5.5- 7- 8- 10- 13- 16- 17- 18- 19- 21- 22- 24 Note: HT-Drive - the particularly close-fitting profile. Advantage: - Bolts are gripped on the flanks. - The bolts are protected. - Longer bolt life. - Larger contact surfaces between bolt and tool. - Secure grip and higher torque transmission.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Tripod, 5/8-11, 48 to 60 In L, Aluminum (40-6335)
- GRIP TIGHT TOOLS 4-1/2 in. Professional Turbo Cut Diamond Blade (B1544)
- METALPRO Round Punch/Die Set (MP8000)
- ASSEMBLY TOOL Feeler Gauge, 0.452 In Thick, 4 In L Blade (L - 7)
- GEARWRENCH 22mm 12 Point Long Pattern Combination Wrench (81679)
- TEKTON Combination Wrench Set w/Modular Slotted Organizer, 46-Piece 1/4 - 1-1/4 in., 6 - 32 mm (WCB95303)
- GEARWRENCH 28 Piece 6 Point Combination SAE/Metric Wrench Set (81923)
- WILLIAMS Williams Combo Wrench Set, Revrsbl, 10 Pcs, 10-19mm (MWS-10RCU)
- PROTO Combination Wrench Set, SAE, 26 pcs. (J1200-80ASD)
- URREA Full polished 12-pt combination wrench set 15 pc (1200F)
- WRIGHT TOOL Open End Wrench 6 Piece Set - Full Polis (736)
- Garant Combination Wrench Sets