Shop All Combination Wrenches
Garant
Combination Wrench, 12 pt, 7 mm
Mfr # 613600 7
Zoro # G709573338
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome Plated
- Maximum Jaw Height 4 mm
- Width Across Flats 7 mm
- Maximum Ring Height 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 613600 7
- Zoro # G709573338
- UPC # 4062406219604
- Country of Origin India
- Category Combination Wrenches
Dimensions
Head Size | 7 mm |
Overall Length | 110 mm |
Maximum Jaw Height | 4 mm |
Width Across Flats | 7 mm |
Maximum Ring Height | 7 mm |
Details
Finish | Chrome Plated |
Description
Drop-forged. With close tolerance jaw width. With optimised profile shank for specially secure grip and ergonomic working. Exceptional tool life and wear resistance. Ring end with HT-Drive profile. Standard: DIN 3113 A / ISO 3318 / ISO 7738 Material: Chrome vanadium steel- chrome-plated. Note: HT-Drive - the particularly close-fitting profile. Advantage: - Bolts are gripped on the flanks. - The bolts are protected. - Longer bolt life. - Larger contact surfaces between bolt and tool. - Secure grip and higher torque transmission. wrench length L: 110 mm maximum jaw height h1: 4 mm maximum ring height h2 max: 7 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Service Wrench, 7/8" opening size (U3528)
- KODIAK CUTTING TOOLS M6X1.0 Standard Hand Tap Metric TIN Coated (5543684)
- WESTWARD 1/2 in Drive, 25mm Triple Square Metric Socket, 12 Points (53YU76)
- C.H. HANSON Ch Hanson 1 Diamond Replacement Bit, 50005 (50005)
- GARANT Combination Wrench, 12 pt, 19 mm (613600 19)
- GARANT Combination Wrench, 12 pt, 30 mm (613600 30)
- GARANT Combination Wrench, 12 pt, 15 mm (613600 15)
- GARANT Combination Wrench, 12 pt, 17 mm (613600 17)
- GARANT Combination Wrench, 12 pt, 8 mm (613600 8)
- GARANT Combination Wrench, 12 pt, 10 mm (613600 10)
- WESTWARD Combination Wrench, 6mm, Metric, Satin (54RZ11)
- Garant Combination Wrenches