Shop All Combination Wrenches
Garant
Combination Wrench, 12 pt, 19 mm
Mfr # 613600 19
Zoro # G909573350
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome Plated
- Head Size 19 mm
- Overall Length 230 mm
- Maximum Ring Height 14 mm
- Maximum Jaw Height 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 613600 19
- Zoro # G909573350
- UPC # 4062406220082
- Country of Origin India
- Category Combination Wrenches
Dimensions
Head Size | 19 mm |
Overall Length | 230 mm |
Maximum Ring Height | 14 mm |
Maximum Jaw Height | 9 mm |
Width Across Flats | 19 mm |
Details
Finish | Chrome Plated |
Description
Drop-forged. With close tolerance jaw width. With optimised profile shank for specially secure grip and ergonomic working. Exceptional tool life and wear resistance. Ring end with HT-Drive profile. Standard: DIN 3113 A / ISO 3318 / ISO 7738 Material: Chrome vanadium steel- chrome-plated. Note: HT-Drive - the particularly close-fitting profile. Advantage: - Bolts are gripped on the flanks. - The bolts are protected. - Longer bolt life. - Larger contact surfaces between bolt and tool. - Secure grip and higher torque transmission. wrench length L: 230 mm maximum jaw height h1: 9 mm maximum ring height h2 max: 14 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 7 PIECE POCKET CLIP TORX MICROBIT SET (75985)
- TEKTON 3/8 Inch Drive x #2 Long Phillips Bit Socket (SHB11402)
- MAKITA BLADE CARBIDE TIPPED 7-1/4" 16T 10PK (MPA-90009-B-10)
- GEARWRENCH 1/2" Drive 6 Point Deep Metric Socket 19mm (80646D)
- GARANT Combination Wrench, 12 pt, 5, 5 mm (613600 5,5)
- GARANT Combination Wrench, 12 pt, 13 mm (613600 13)
- GARANT Combination Wrench, 12 pt, 17 mm (613600 17)
- GARANT Combination Wrench, 12 pt, 10 mm (613600 10)
- GARANT Combination Wrench, 12 pt, 15 mm (613600 15)
- GARANT Combination Wrench, 12 pt, 30 mm (613600 30)
- MARTIN TOOLS Forged Alloy Steel Opening Double Offset 45 Degree Long Pattern Box Wrench, 1.12 x 1.31 in. (276-8037A)
- Garant Combination Wrenches