Shop All Combination Wrenches
Garant
Combination Wrench, 12 pt, 17 mm
Mfr # 613600 17
Zoro # G309573332
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome Plated
- Head Size 17 mm
- Overall Length 190 mm
- Width Across Flats 17 mm
- Maximum Jaw Height 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 613600 17
- Zoro # G309573332
- UPC # 4062406220075
- Country of Origin India
- Category Combination Wrenches
Dimensions
Head Size | 17 mm |
Overall Length | 190 mm |
Width Across Flats | 17 mm |
Maximum Jaw Height | 8 mm |
Maximum Ring Height | 13 mm |
Details
Finish | Chrome Plated |
Description
Drop-forged. With close tolerance jaw width. With optimised profile shank for specially secure grip and ergonomic working. Exceptional tool life and wear resistance. Ring end with HT-Drive profile. Standard: DIN 3113 A / ISO 3318 / ISO 7738 Material: Chrome vanadium steel- chrome-plated. Note: HT-Drive - the particularly close-fitting profile. Advantage: - Bolts are gripped on the flanks. - The bolts are protected. - Longer bolt life. - Larger contact surfaces between bolt and tool. - Secure grip and higher torque transmission. wrench length L: 190 mm maximum jaw height h1: 8 mm maximum ring height h2 max: 13 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAIMER Shrink Chuck, 5/8 in. Hole Dia., BT40 (40.640.5/8Z.4)
- PROSKIT Screwdriver, Phillips, #1 x 4 (800-015)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #44 (54079)
- STANLEY DeWalt 1 in. W X 5 in. L Side Strike Chisel 1 pk (DWHT16065)
- GARANT Combination Wrench, 12 pt, 15 mm (613600 15)
- GARANT Combination Wrench, 12 pt, 8 mm (613600 8)
- GARANT Combination Wrench, 12 pt, 13 mm (613600 13)
- GARANT Combination Wrench, 12 pt, 5, 5 mm (613600 5,5)
- GARANT Combination Wrench, 12 pt, 7 mm (613600 7)
- GARANT Combination Wrench, 12 pt, 30 mm (613600 30)
- KT PRO Combination Speed Wrench, 2 Way Locking (G2130S16)
- Garant Combination Wrenches