Shop All Combination Wrenches
Garant
Combination Wrench, 12 pt, 13 mm
Mfr # 613600 13
Zoro # G809573313
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 160 mm
- Head Size 13 mm
- Finish Chrome Plated
- Maximum Jaw Height 6.5 mm
- Width Across Flats 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 613600 13
- Zoro # G809573313
- UPC # 4062406220051
- Country of Origin India
- Category Combination Wrenches
Dimensions
Overall Length | 160 mm |
Head Size | 13 mm |
Maximum Jaw Height | 6.5 mm |
Width Across Flats | 13 mm |
Maximum Ring Height | 11 mm |
Details
Finish | Chrome Plated |
Description
Drop-forged. With close tolerance jaw width. With optimised profile shank for specially secure grip and ergonomic working. Exceptional tool life and wear resistance. Ring end with HT-Drive profile. Standard: DIN 3113 A / ISO 3318 / ISO 7738 Material: Chrome vanadium steel- chrome-plated. Note: HT-Drive - the particularly close-fitting profile. Advantage: - Bolts are gripped on the flanks. - The bolts are protected. - Longer bolt life. - Larger contact surfaces between bolt and tool. - Secure grip and higher torque transmission. wrench length L: 160 mm maximum jaw height h1: 6.5 mm maximum ring height h2 max: 11 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL V-notched Squeegee Replacement, 24", 1/4 (GG235-03)
- HHIP 7/8 X 6-1/2" Lathe Mandrel (3902-2056)
- WIDIA End Mill, TiAlN, 0.3750 in. Milling Dia. (TF4V2510004B)
- WELLER Crescent Adjustable Wrench Set 3 pc (AC3PC)
- GARANT Combination Wrench, 12 pt, 30 mm (613600 30)
- GARANT Combination Wrench, 12 pt, 7 mm (613600 7)
- GARANT Combination Wrench, 12 pt, 6 mm (613600 6)
- GARANT Combination Wrench, 12 pt, 15 mm (613600 15)
- GARANT Combination Wrench, 12 pt, 8 mm (613600 8)
- GARANT Combination Wrench, 12 pt, 10 mm (613600 10)
- TEKTON 5/16 Inch Stubby Combination Wrench (18043)
- Garant Combination Wrenches