Shop All Combination Wrenches
Garant
Combination Wrench, 12 pt, 10 mm
Mfr # 613600 10
Zoro # G709573307
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome Plated
- Head Size 10 mm
- Overall Length 125 mm
- Maximum Ring Height 9 mm
- Width Across Flats 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 613600 10
- Zoro # G709573307
- UPC # 4062406220020
- Country of Origin India
- Category Combination Wrenches
Dimensions
Head Size | 10 mm |
Overall Length | 125 mm |
Maximum Ring Height | 9 mm |
Width Across Flats | 10 mm |
Maximum Jaw Height | 5 mm |
Details
Finish | Chrome Plated |
Description
Drop-forged. With close tolerance jaw width. With optimised profile shank for specially secure grip and ergonomic working. Exceptional tool life and wear resistance. Ring end with HT-Drive profile. Standard: DIN 3113 A / ISO 3318 / ISO 7738 Material: Chrome vanadium steel- chrome-plated. Note: HT-Drive - the particularly close-fitting profile. Advantage: - Bolts are gripped on the flanks. - The bolts are protected. - Longer bolt life. - Larger contact surfaces between bolt and tool. - Secure grip and higher torque transmission. wrench length L: 125 mm maximum jaw height h1: 5 mm maximum ring height h2 max: 9 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (5UDN0)
- WILDE BELT PLIERS POUCH ONLY-WILDE & USA LOGOS-BULK LABEL (A67/BL)
- ESTWING STEEL RIP HAMMER 12OZ (E3-12S)
- DEWALT Bi-Metal Hole Saws (DAH180012)
- GARANT Combination Wrench, 12 pt, 19 mm (613600 19)
- GARANT Combination Wrench, 12 pt, 5, 5 mm (613600 5,5)
- GARANT Combination Wrench, 12 pt, 8 mm (613600 8)
- GARANT Combination Wrench, 12 pt, 7 mm (613600 7)
- GARANT Combination Wrench, 12 pt, 15 mm (613600 15)
- GARANT Combination Wrench, 12 pt, 13 mm (613600 13)
- PROTO Combination Wrench, Metric, 60mm Size (J1260M)
- Garant Combination Wrenches