Shop All Circular Saw Blades
Garant
Circular Saw Blade, Diameter: 400 mm, For Natural Woods and Wooden Sheet Materials
Mfr # 584015 400
Zoro # G411460544
Free Shipping & Returns
$76.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of teeth 36
- Cutting Width 3.5 mm
- Bore Dia. 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 584015 400
- Zoro # G411460544
- Country of Origin Germany
- Category Circular Saw Blades
Dimensions
Blade Diameter | 400 mm |
Cutting Width | 3.5 mm |
Bore Dia. | 30 mm |
Details
Item | Circular Saw Blade |
Number of teeth | 36 |
Description
Circular Saw Blade, Diameter: 400 mm, For Natural Woods and Wooden Sheet Materials. Version: Tipped with carbide inserts- precision version with high-strength blade- noise damped. Generously dimensioned carbide teeth allow multiple re-grinding. Application: For circular- cross-cut- compound- and miter saws. Type LWZ for longitudinal and cross cuts in all natural woods and wooden sheet materials. Bore Dia: 30 mm Drive holes number/ Dia/pitch circle: 2/7/42 and 2/9/46 and 2/10/60 mm Number of teeth: 36 Width of cut B: 3.5 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASSAY SAVAGE CO Keyway Broach Shim, 5/32 In, II, T .042 In (22253)
- DIABLO 3-3/8" 12 TPI Bi-Metal T-Shank Jig Saw Blades for Thick Metal 5Pk (DJT121BF5)
- TESA BROWN & SHARPE Micrometer, 0 to 1 "/0 to 25mm Range (01.10101)
- WIHA Square Tip 1/4 No.2 Bit 10 Piece Minimum (71802)
- EVOLUTION 5-3/8" Mild Steel Cutting Blade, 20mm Arbor (5-3/8BLADEST)
- MILWAUKEE TOOL 5-3/8" 36T Fine Finish Circular Saw Blade (48-40-0524)
- CENTURY DRILL & TOOL Rotary 5/8in STEEL MinI Saw CD (78501)
- SUPERIOR STEEL 7-1/4-Inch 24-Tooth Carbide Tipped, 5/8-Inch Arbor Framing Saw Blade with Diamond Knockout (25040)
- BRUTE PLATINUM 8in Brute RZR Cermet Tipped Circular Saw Blades for Stainless Steel, 70 Teeth, 5/8in Arbor (CHA RZR-8-70-ST)
- DEWALT 12" 60T Heavy Gauge Ferrous Metal Cutting 1" Arbor (DWA7737)
- QIC TOOLS 10in Special Cut Off Saw Blades 5/8in Bore (CS8.10.58.80)
- Garant Power Saw Blades