Shop All Circular Saw Blades
Garant
Circular Saw Blade, Diameter: 400 mm, For Board Materials, veneered or Plastic Coated on One Side
Mfr # 584035 400
Zoro # G911460549
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of teeth 60
- Bore Dia. 30 mm
- Cutting Width 3.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 584035 400
- Zoro # G911460549
- Country of Origin Germany
- Category Circular Saw Blades
Dimensions
Blade Diameter | 400 mm |
Bore Dia. | 30 mm |
Cutting Width | 3.5 mm |
Details
Item | Circular Saw Blade |
Number of teeth | 60 |
Description
Circular Saw Blade, Diameter: 400 mm, For Board Materials, Veneered or Plastic Coated on One Side. Version: Tipped with carbide inserts- precision version with high-strength blade- noise damped. Generously dimensioned carbide teeth allow multiple re-grinding. Application: For circular- cross-cut- compound- and miter saws. Type UW for board materials- veneered or plastic coated on one side- veneer packs longitudinally- hard paper and hard fabric. Bore Dia: 30 mm Drive holes number/ Dia/pitch circle: 2/7/42 and 2/9/46 and 2/10/60 mm Number of teeth: 60 Width of cut B: 3.5 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 8 in Bar Clamp, Forged Steel Handle and 5 1/2 in Throat Depth (1200-S8)
- GROZ Fret Saw, 5.5"- 11.5", Cutting Depth (30222)
- BON TOOL Bon 82-553 T Bar Coating Applicator, Lightweight 24" (82-553)
- CRESCENT 1/2" Drive 12 Point Standard SAE Socket 1-1/8" (CDS64N)
- REMGRIT 1-3/4", Circular Saw, Medium (GC103)
- FREUD Combination Blade, 16 (LU84R016)
- DIABLO Diablo 10" Csb Value Pack (D104040VP)
- FREUD Thin to Medium Aluminum and Non Ferrousl (LU5B22)
- IRWIN 7-1/4", 40-Teeth Saw Blade, Steel (15230ZR)
- FREUD Panel Sizing blade for Horizontal Beam S (LSB40012X)
- CAMPBELL CHAIN & FITTINGS Crescent NailSlicer 7-1/4 in. D X 5/8 in. Framing Carbide Circular Saw Blade 24 teeth 10 pk (CSBFR-724-10)
- Garant Power Saw Blades