Shop All Circular Saw Blades
Garant
Circular Saw Blade, Diameter: 300 mm, For Board Materials, veneered or Plastic Coated on One Side
Mfr # 584035 300
Zoro # G711460640
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of teeth 48
- Bore Dia. 30 mm
- Cutting Width 3.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 584035 300
- Zoro # G711460640
- Country of Origin Germany
- Category Circular Saw Blades
Dimensions
Blade Diameter | 300 mm |
Bore Dia. | 30 mm |
Cutting Width | 3.2 mm |
Details
Item | Circular Saw Blade |
Number of teeth | 48 |
Description
Circular Saw Blade, Diameter: 300 mm, For Board Materials, Veneered or Plastic Coated on One Side. Version: Tipped with carbide inserts- precision version with high-strength blade- noise damped. Generously dimensioned carbide teeth allow multiple re-grinding. Application: For circular- cross-cut- compound- and miter saws. Type UW for board materials- veneered or plastic coated on one side- veneer packs longitudinally- hard paper and hard fabric. Bore Dia: 30 mm Drive holes number/ Dia/pitch circle: 2/7/42 and 2/9/46 and 2/10/60 mm Number of teeth: 48 Width of cut B: 3.2 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 14-109 Plank Ti, 12", (100 /Pkg) (14-109)
- WESTWARD Transfer Punch, 31/32 In Tip, 4-7/8 In L (22N844)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (970347)
- EAZYPOWER 13242 T10 Security Tee Insert Bit (875853)
- GARANT Circular Saw Blade, Diameter: 300 mm, For All Wood Types (584075 300)
- FREUD Heavy-Duty Rip Blade, 12 (LM72M012)
- EVOLUTION 7-1/4" Stainless Steel Cutting Blade, 20mm Arbor (185BLADESSN)
- WESTWARD 10", 60-Teeth Circular Saw Blade (24EL99)
- MARTINDALE ELECTRIC SAW-T/C-MICA, 95-TC, 1-1/8x.025x5/16 22T (TUNS95025-24H)
- DEWALT Circular Saw Blades, Precision Trim Coated Thin Kerf 10in. 40T ATB Ripping / Crosscut (DW7140PT)
- FREUD Carbide Tipped Blade for Ripping and Cro (LU1H07)
- Garant Power Saw Blades