Shop All Circular Saw Blades
Garant
Circular Saw Blade, Diameter: 300 mm, For All Wood Types
Mfr # 584075 300
Zoro # G311460460
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of teeth 48
- Bore Dia. 30 mm
- Cutting Width 3.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 584075 300
- Zoro # G311460460
- Country of Origin Germany
- Category Circular Saw Blades
Dimensions
Blade Diameter | 300 mm |
Bore Dia. | 30 mm |
Cutting Width | 3.2 mm |
Details
Item | Circular Saw Blade |
Number of teeth | 48 |
Description
Circular Saw Blade, Diameter: 300 mm, For All Wood Types. Version: Tipped with carbide inserts- precision version with high-strength blade- noise damped. Generously dimensioned carbide teeth allow multiple re-grinding. Application: For circular- cross-cut- compound- and miter saws. Universal circular saw blade with long tool life and low noise- unaffected by nails. For all wood types and difficult materials in the building trade- including Aluminum sections Bore Dia: 30 mm Drive holes number/ Dia/pitch circle: 2/7/42 and 2/9/46 and 2/10/60 mm Number of teeth: 48 Width of cut B: 3.2 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 12 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth (LC12)
- SUPERIOR PARTS Aftermarket Piston Driver Assembly for SENCO FinishPro 23LXP Pin Nailer Replaces EA0352 (SP EA0352)
- HUSQVARNA CART ASSY, MS360 (581342501)
- EKLIND 764 PWR T Hex Key (61607)
- CMT 10" ITK General Purpose Saw Blade (251.042.10)
- FREUD Carbide Tipped Blade for Ripping and Cro (LU1I01)
- FREUD Panel Sizing blade for Horizontal Beam S (LSB40011X)
- CENTURY DRILL & TOOL Circular Saw Blade 7-1/4" 68T 5/8" Arbor Metal Cutting Thin Kerf Blade (10299)
- FREUD Thin Kerf Rip Blade, 10 (LU87R010)
- FREUD Conical Scoring, 200mm (LI25M43PE3)
- CATERPILLAR 600 Pro Early Entry Universal Aggregate Silent Green Concrete Diamond Blade 14-In - 350mm Green (DA33038U)
- Garant Power Saw Blades