Shop All Circular Saw Blades
Garant
Circular Saw Blade, Diameter: 250 mm, For Natural Woods and Wooden Sheet Materials
Mfr # 584015 250
Zoro # G511461175
$57.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of teeth 24
- Bore Dia. 30 mm
- Cutting Width 3.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 584015 250
- Zoro # G511461175
- Country of Origin Germany
- Category Circular Saw Blades
Dimensions
Blade Diameter | 250 mm |
Bore Dia. | 30 mm |
Cutting Width | 3.2 mm |
Details
Item | Circular Saw Blade |
Number of teeth | 24 |
Description
Circular Saw Blade, Diameter: 250 mm, For Natural Woods and Wooden Sheet Materials. Version: Tipped with carbide inserts- precision version with high-strength blade- noise damped. Generously dimensioned carbide teeth allow multiple re-grinding. Application: For circular- cross-cut- compound- and miter saws. Type LWZ for longitudinal and cross cuts in all natural woods and wooden sheet materials. Bore Dia: 30 mm Drive holes number/ Dia/pitch circle: 2/7/42 and 2/9/46 and 2/10/60 mm Number of teeth: 24 Width of cut B: 3.2 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR TOOLS Gator Tools 36"x4" SE GatorLoy W (GF10077)
- JET 4In. X 10Ft Hose (JW1031)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 19/32 (53438)
- RIDGID Cable, C6Ic 3/8X35 W/M Coupl (96037)
- GARANT Circular Saw Blade, Diameter: 300 mm, For All Wood Types (584075 300)
- DIABLO 10", 40-Teeth Circular Saw Blade (D1040X)
- DIABLO SAW BLADE 6-1/2"" 48T (D0648CFX)
- FASTCAP Tip Magnet (TIP MAG)
- TENRYU 12in Alumi-Cut Non-Ferrous Miter /Radial Arm Blade 80T 1in Arbor (AC-30580DN)
- DEWALT 7-1/4" Circular Saw Blades (DWA171440)
- CATERPILLAR 800 Expert Segmented Laser Welded Asphalt and Abriasive Materials Diamond Blade 14-In - 350mm (DA34020U)
- Garant Power Saw Blades