Shop All Circular Saw Blades
Garant
Circular Saw Blade, Dia 350mm, For Board Materials w/ Facing veneer and Plastic Covered on Both Sides
Mfr # 584055 350
Zoro # G711460787
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of teeth 84
- Bore Dia. 30 mm
- Cutting Width 3.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 584055 350
- Zoro # G711460787
- Country of Origin Germany
- Category Circular Saw Blades
Dimensions
Blade Diameter | 350 mm |
Bore Dia. | 30 mm |
Cutting Width | 3.5 mm |
Details
Item | Circular Saw Blade |
Number of teeth | 84 |
Description
Circular Saw Blade, Diameter: 350 mm, For Board Materials with Facing Veneer and Plastic Covered on Both Sides. Version: Tipped with carbide inserts- precision version with high-strength blade- noise damped. Generously dimensioned carbide teeth allow multiple re-grinding. Application: For circular- cross-cut- compound- and miter saws. Type KW for board materials with facing veneer and plastic covered on both sides as well as surface treated materials with the highest cut quality requirements. Bore Dia: 30 mm Drive holes number/ Dia/pitch circle: 2/7/42 and 2/9/46 and 2/10/60 mm Number of teeth: 84 Width of cut B: 3.5 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/2 in Drive 14 mm Hex Bit Socket (3-0544)
- GEDORE 1/2" Drive, 10mm Metric Socket, 6 Points (19 10)
- KAPRO 995 VULCAN 48" The next Generation in Box Levels (995-41X-48)
- J.W. WINCO GN351.1-32-19-5/16X18-55 Rubber Bumper 2 Threaded Studs (351.1-32-19-5/16-55)
- GARANT Circular Saw Blade, Diameter: 300 mm, For All Wood Types (584075 300)
- GRIP TIGHT TOOLS 7-1/4-inch Professional 24-Tooth Tungsten Carbide Tipped Circular Saw Blade, Multi-Purpose, 25PK (N1600-25)
- METABO Circular Saw-Blade HW/CT 165x20, 18 WZ (628272000)
- EVOLUTION 10" Aluminum Cutting Blade, 1" Arbor (10BLADEAL)
- FREUD Combination Blade, 10 (LU84R011)
- TOOLMEX HSS Import Jewelers Saw, 1" DIA x .020" Face x 1/4" Hole x 75 Teeth (5-746-031)
- MORSE Carbide Circular Saw Blade, Arbor 1 (102735-WWG)
- Garant Power Saw Blades