Shop All Cut-Off Wheels
Garant
CerRapid cutting disc EXTRA THIN, steel, STAINLESS, Disc Dia: 125mm
Mfr # 563256 125
Zoro # G109617229
Sold in multiples of 25 for $107.25
$107.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 22.23 mm
- Thickness 1 mm
- Grade Ceramic
- Specification CER60Q-BF
- Max. RPM 12200 min<sup>-1</sup>
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 563256 125
- Zoro # G109617229
- UPC # 4062406162320
- Country of Origin Austria
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 125 mm |
Diameter | 22.23 mm |
Details
Thickness | 1 mm |
Grade | Ceramic |
Specification | CER60Q-BF |
Max. RPM | 12200 min<sup>-1</sup> |
Item | Cutting disc |
Iron, Sulphur and Chlorine Constituents | Less Than 0.1% |
Shape | Flat |
Recommended Approach Angle | 90 Degrees |
For Material Thickness | 3 mm |
Maximum Circumferential Speed | 80 m/s |
Description
Self-sharpening ceramic grit CER and the specially matched high-performance binding system enable performance that is many times better- with extremely cool grinding compared to conventional cutting discs A. Very high productivity thanks to very quick separating cuts. Optimum balance between extremely soft cutting behavior with very low application force and very long working life. Specification: CER60Q-BF. Note: The disc thickness should be at least 20% of the material thickness to be cut. maximum circumferential speed: 80 m/s. Shape description: flat Disc thickness: 1 mm Bore Diameter: 22.23 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Bore Polisher, B-410,120 Grit (08834154102)
- OSBORN Pilot Bonding End Brush, 1/2", 0003015100 (0003015100)
- DYNABRADE Disc Backup Pad, 6" Dia., Max. 13,000 RPM (54327)
- ALLWAY Sanding Block Wet/Dry Fine (FF)
- GARANT CerRapid cutting disc EXTRA THIN, steel, STAINLESS, Disc Dia: 115mm (563256 115)
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 3x.035 in., Type 1A (08313)
- UNITED ABRASIVES/SAIT Gas Saw BladeT112x18x20mmDuctPK10 (23425)
- CGW ABRASIVES CutOff Whl, 14x5/32 x20MM, A Ductile, DR (36160)
- DEWALT 4" x 1/16" x 3/8" A60T long life wheel (DW8719)
- MILWAUKEE TOOL 4-1/2" x .045" x 7/8" Cut-Off Wheel (Type 1) (49-94-4500)
- CUSTOM ACCESSORIES Steering Wheel Spinner (40004)
- Garant Cut-Off Wheels