Shop All Turning Inserts
Garant
Carbide Turning Insert, WNMG432/WNMG080408
Mfr # 252208 HB7120-1
Zoro # G809578622
Sold in multiples of 10 for $107.90
$107.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chip-Breaker VG
- Grade HB7120-1
- Workpiece Material Carbide
- Application M
- Corner radius 0.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 252208 HB7120-1
- Zoro # G809578622
- UPC # 4045197820204
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Corner radius | 0.8 mm |
Min. Cutting Depth | 1.5 mm |
Max. Cutting Depth | 2.75 mm |
Cutting Depth | 1.5 mm |
Details
Item | Indexable insert for turning |
Chip-Breaker | VG |
Grade | HB7120-1 |
Workpiece Material | Carbide |
Application | M |
Number of Inserts | 6 |
Indexable Insert Profile | Neutral |
ISO Code | WNMG 080408 |
Cutting Conditions | Continuous |
Cutting Speed | 60 m/min |
Feed | 0.25 mm/rev. |
Description
WNMG 080408 HB7120-1 Grade: HB7120-1 Chip breaker: VG Cutting depth ap: 1.5 - 6 mm Feed f: 0.25 - 0.6 mm/rev. Cutting speed vc main application: 60 - 210 m/min
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS M8X1.25 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5499428)
- KEO Countersink, 1 FL, 90 Deg, 5/8, HSS, Uncoated (53589)
- VESSEL BALL GRIP Insulated Screwdriver No.200 + (200P3150)
- HUSQVARNA Drive Pin (505531901)
- GARANT Carbide Turning Insert, DNMG432/DNMG150408 (250768 HB7120-1)
- GARANT Carbide Turning Insert, WNMG332/WNMG060408 (252064 HB7210-1)
- GARANT Carbide Turning Insert, CNMG431/CNMG120404 (250058 HB7120-1)
- GARANT Carbide Turning Insert, CNMG432/CNMG120408 (250322 HB7130-2)
- GARANT Carbide Turning Insert, WNMG331/WNMG060404 (252062 HB7020)
- GARANT Carbide Turning Insert, CNMG432/CNMG120408 (250060 HB7035-1)
- SUMITOMO Square Turning Insert, Square, 6, SNMG, 3, Carbide (SNMG643EMU-AC830P)
- Garant Indexable Tools