Shop All Turning Inserts
Garant
Carbide Turning Insert, WNMG432/WNMG080408
Mfr # 252208 HB7010-1
Zoro # G609578686
Sold in multiples of 10 for $107.50
$107.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chip-Breaker SG
- Grade HB7010-1
- Workpiece Material Carbide
- Depth 1.5 mm
- Application P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 252208 HB7010-1
- Zoro # G609578686
- UPC # 4045197780362
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Depth | 1.5 mm |
Corner radius | 0.8 mm |
Min. Cutting Depth | 1.5 mm |
Max. Cutting Depth | 2.75 mm |
Details
Item | Indexable insert for turning |
Chip-Breaker | SG |
Grade | HB7010-1 |
Workpiece Material | Carbide |
Application | P |
Feed | 0.25 mm/rev. |
ISO Code | WNMG 080408 |
Indexable Insert Profile | Neutral |
Number of Inserts | 6 |
Cutting Conditions | Continuous |
Cutting Speed | 100 m/min |
Description
WNMG 080408 HB7010-1 Grade: HB7010-1 Chip breaker: SG Cutting depth ap: 1.5 - 6 mm Feed f: 0.25 - 0.6 mm/rev. Cutting speed vc main application: 100 - 375 m/min
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=6, D1= 3/8-16, Form: B, With Locknut (K0637.10506A4)
- PFERD 6" Bi-Metal Hole Saw (29149)
- KRAFT TOOL All Steel Walking Groover 1/2", 8" x 10 (CC702)
- VERMONT GAGE Ring Gage, Go/NoGo, 6g, M8.0-1.25 (362120530)
- GARANT Carbide Turning Insert, CNMG431/CNMG120404 (250058 HB7120-1)
- GARANT Carbide Turning Insert, DNMG433/DNMG150412 (250869 HB7010-1)
- GARANT Carbide Turning Insert, CNMG432/CNMG120408 (250158 HB7010-1)
- GARANT Carbide Turning Insert, DNMG432/DNMG150408 (250768 HB7120-1)
- GARANT Carbide Turning Insert, CNMG434/CNMG120416 (250328 HB7210-1)
- GARANT Carbide Turning Insert, CNMG431/CNMG120404 (250058 HB7010-1)
- TUNGALOY Turning Insert, Diamond, 3, CPMT, 2 (6781290)
- Garant Indexable Tools