Shop All Turning Inserts
Garant
Carbide Turning Insert, WNMG432/WNMG080408
Mfr # 252070 HB7035-1
Zoro # G709578685
product price: $10.75
/ea
Sold in multiples of 10 for $107.50
$107.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chip-Breaker SM
- Grade HB7035-1
- Workpiece Material Carbide
- Application P
- Corner radius 0.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 252070 HB7035-1
- Zoro # G709578685
- UPC # 4045197875044
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Corner radius | 0.8 mm |
Max. Cutting Depth | 2.75 mm |
Cutting Depth | 0.5 mm |
Min. Cutting Depth | 0.55 mm |
Details
Item | Indexable insert for turning |
Chip-Breaker | SM |
Grade | HB7035-1 |
Workpiece Material | Carbide |
Application | P |
Tolerance | M |
Number of Inserts | 6 |
Indexable Insert Profile | Neutral |
Cutting Speed | 100 m/min |
Cutting Conditions | Heavily Interrupted |
Feed | 0.2 mm/rev. |
ISO Code | WNMG 080408 |
Drilling Conditions | Heavily Interrupted |
Description
WN.G 080408 HB7035-1 Grade: HB7035-1 Chip breaker: SM Tolerance: M Cutting depth ap: 0.5 - 4 mm Feed f: 0.2 - 0.5 mm/rev. Cutting speed vc main application: 100 - 320 m/min
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC 3/4 in Drive, 3-3/4" 6 pt SAE Socket, 6 Points (1926)
- IDEAL T-Cutter (45-123)
- MILWAUKEE TOOL 1/2 in Drive Socket Set Metric, SAE 27 Pieces 10 mm to 24 mm, 3/8 in to 1 1/8 in , Chrome (49-66-6819)
- KOMELON Wide Blade Contractor TS Measuring Tape, (93435)
- GARANT Carbide Turning Insert, DNMG432/DNMG150408 (250868 HB7010-1)
- GARANT Carbide Turning Insert, DNMG433/DNMG150412 (250869 HB7010-1)
- GARANT Carbide Turning Insert, CNMG432/CNMG120408 (250158 HB7010-1)
- GARANT Carbide Turning Insert, CNMG431/CNMG120404 (250058 HB7010-1)
- GARANT Carbide Turning Insert, DNMG432/DNMG150408 (250768 HB7120-1)
- GARANT Carbide Turning Insert, CNMG431/CNMG120404 (250058 HB7120-1)
- SUMITOMO TCGT1.81.50 RFX Grade AC5025S Carbide Turning Insert (10T6445)
- Garant Indexable Tools