Shop All Turning Inserts
Garant
Carbide Turning Insert, WNMG431/WNMG080404
Mfr # 252068 HB7210-1
Zoro # G709578838
Sold in multiples of 10 for $107.50
$107.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chip-Breaker GM
- Grade HB7210-1
- Application K
- Workpiece Material Carbide
- Coating TiCN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 252068 HB7210-1
- Zoro # G709578838
- UPC # 4062406059149
- Country of Origin Austria
- Category Turning Inserts
Dimensions
Corner radius | 0.4 mm |
Min. Cutting Depth | 0.4 mm |
Cutting Depth | 0.4 mm |
Max. Cutting Depth | 6.5 mm |
Details
Item | Indexable insert for turning |
Chip-Breaker | GM |
Grade | HB7210-1 |
Application | K |
Workpiece Material | Carbide |
Coating | TiCN |
Indexable Insert Profile | Neutral |
Cutting Speed | 100 m/min |
Cutting Conditions | Slightly Interrupted |
ISO Code | WNMG 080404 |
Tolerance | M |
Feed | 0.3 mm/rev. |
Number of Inserts | 6 |
Description
WN.G 080404 HB7210-1 Grade: HB7210-1 Chip breaker: GM Tolerance: M Cutting depth ap: 0.4 - 6.5 mm Feed f: 0.3 - 0.7 mm/rev. Cutting speed vc main application: 100 - 450 m/min
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bucket Bag, Orange, Plastic Exterior, Canvas Interior, Polypropylene Bottom, 14 Pockets (5144BHB)
- TEKTON 45-Degree Offset Box End Wrench Set with Pouch, 8-Piece (1/4 - 1-1/4 in.) (WBE23508)
- STURTEVANT RICHMONT Open End Interchangeable Head, 1-1/2" (819727)
- WESTWARD Silver/Deming Drill, 61/64, HSS, 118 Deg (4UM87)
- GARANT Carbide Turning Insert, DNMG433/DNMG150412 (250869 HB7010-1)
- GARANT Carbide Turning Insert, CNMG431/CNMG120404 (250058 HB7010-1)
- GARANT Carbide Turning Insert, DNMG432/DNMG150408 (250768 HB7120-1)
- GARANT Carbide Turning Insert, CNMG432/CNMG120408 (250060 HB7035-1)
- GARANT Carbide Turning Insert, CNMG434/CNMG120416 (250328 HB7210-1)
- GARANT Carbide Turning Insert, CNMG432/CNMG120408 (250322 HB7130-2)
- YG-1 TOOL CO TiAIN Spade Drill Insert, 1-1/16 132 Pnt (S08207)
- Garant Indexable Tools