Shop All Turning Inserts
Garant
Carbide Turning Insert, WNMG431/WNMG080404
Mfr # 251962 HB7035-1
Zoro # G009578811
product price: $10.75
/ea
Sold in multiples of 10 for $107.50
$107.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chip-Breaker SS
- Grade HB7035-1
- Workpiece Material Carbide
- Application P
- Corner radius 0.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 251962 HB7035-1
- Zoro # G009578811
- UPC # 4045197875013
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Corner radius | 0.4 mm |
Cutting Depth | 0.3 mm |
Max. Cutting Depth | 2.75 mm |
Min. Cutting Depth | 0.25 mm |
Details
Item | Indexable insert for turning |
Chip-Breaker | SS |
Grade | HB7035-1 |
Workpiece Material | Carbide |
Application | P |
Cutting Conditions | Heavily Interrupted |
Feed | 0.1 mm/rev. |
Indexable Insert Profile | Neutral |
Drilling Conditions | Heavily Interrupted |
Number of Inserts | 6 |
ISO Code | WNMG 080404 |
Cutting Speed | 120 m/min |
Description
WNMG 080404 HB7035-1 Grade: HB7035-1 Chip breaker: SS Cutting depth ap: 0.3 - 2 mm Feed f: 0.1 - 0.4 mm/rev. Cutting speed vc main application: 120 - 350 m/min
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Metric 4 mm Tip, 7 in L (45954)
- BN PRODUCTS USA Rebar Cutter (Black), Medium Duty (BNHC-20)
- WESTWARD Metric Plain Hex Key, 2.5 mm Tip Size, 3 31/64 in Long, 2.5 mm Short (54TU89)
- KLEIN TOOLS 7 mm Cushion Grip Nut Driver with 3-Inch Shaft (630-7MM)
- GARANT Carbide Turning Insert, CNMG434/CNMG120416 (250328 HB7210-1)
- GARANT Carbide Turning Insert, DNMG431/DNMG150404 (250767 HB7010-1)
- GARANT Carbide Turning Insert, CNMG431/CNMG120404 (250058 HB7010-1)
- GARANT Carbide Turning Insert, DNMG432/DNMG150408 (250868 HB7120-1)
- GARANT Carbide Turning Insert, CNMG432/CNMG120408 (250158 HB7010-1)
- GARANT Carbide Turning Insert, WNMG332/WNMG060408 (252064 HB7210-1)
- KYOCERA Triangle Turning Insert, Triangle, 3, TNMG, 1, Carbide (TNMG331 CA510)
- Garant Indexable Tools