Shop All Turning Inserts
Garant
Carbide Turning Insert, WNMG332/WNMG060408
Mfr # 252064 HB7210-1
Zoro # G809578776
product price: $9.19
/ea
Sold in multiples of 10 for $91.90
$91.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chip-Breaker GM
- Grade HB7210-1
- Coating TiCN
- Workpiece Material Carbide
- Application K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 252064 HB7210-1
- Zoro # G809578776
- UPC # 4062406059132
- Country of Origin Austria
- Category Turning Inserts
Dimensions
Corner radius | 0.8 mm |
Min. Cutting Depth | 0.4 mm |
Max. Cutting Depth | 6.5 mm |
Cutting Depth | 0.4 mm |
Details
Item | Indexable insert for turning |
Chip-Breaker | GM |
Grade | HB7210-1 |
Coating | TiCN |
Workpiece Material | Carbide |
Application | K |
Cutting Speed | 100 m/min |
Feed | 0.3 mm/rev. |
Number of Inserts | 6 |
Cutting Conditions | Slightly Interrupted |
ISO Code | WNMG 060408 |
Tolerance | M |
Indexable Insert Profile | Neutral |
Description
WN.G 060408 HB7210-1 Grade: HB7210-1 Chip breaker: GM Tolerance: M Cutting depth ap: 0.4 - 6.5 mm Feed f: 0.3 - 0.7 mm/rev. Cutting speed vc main application: 100 - 450 m/min
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 60PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP Steam Oxide HSS #1-#60 (45639)
- GREAT NECK 3/8 x 16 Inch Slotted Square Shank Screwdriver (73048)
- TITAN Wire Stripper, Application: Stripping and Crimping (11478)
- MILWAUKEE TOOL Serrated Blade Insulation Knife (48-22-1922)
- GARANT Carbide Turning Insert, CNMG432/CNMG120408 (250060 HB7035-1)
- GARANT Carbide Turning Insert, DNMG431/DNMG150404 (250670 HB7035-1)
- GARANT Carbide Turning Insert, DNMG432/DNMG150408 (250768 HB7120-1)
- GARANT Carbide Turning Insert, CNMG432/CNMG120408 (250322 HB7130-2)
- GARANT Carbide Turning Insert, DNMG432/DNMG150408 (250868 HB7010-1)
- GARANT Carbide Turning Insert, DNMG433/DNMG150412 (250869 HB7010-1)
- SUMITOMO Diamond Turning Insert, Diamond, 2, VBMT, 1, Carbide (VBMT221ESU-AC5015S)
- Garant Turning Inserts