Shop All Turning Inserts
Garant
Carbide Turning Insert, WNMG332/WNMG060408
Mfr # 252064 HB7035-1
Zoro # G409578763
product price: $9.19
/ea
Sold in multiples of 10 for $91.90
$91.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chip-Breaker SM
- Grade HB7035-1
- Application P
- Workpiece Material Carbide
- Corner radius 0.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 252064 HB7035-1
- Zoro # G409578763
- UPC # 4045197875006
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Corner radius | 0.8 mm |
Max. Cutting Depth | 2 mm |
Min. Cutting Depth | 0.55 mm |
Details
Item | Indexable insert for turning |
Chip-Breaker | SM |
Grade | HB7035-1 |
Application | P |
Workpiece Material | Carbide |
Feed | 0.2 mm/rev. |
Cutting Conditions | Heavily Interrupted |
Cutting Speed | 100 m/min |
Drilling Conditions | Heavily Interrupted |
Tolerance | M |
Indexable Insert Profile | Neutral |
ISO Code | WNMG 060408 |
Number of Inserts | 6 |
Description
WN.G 060408 HB7035-1 Grade: HB7035-1 Chip breaker: SM Tolerance: M Cutting depth ap: 0.5 - 4 mm Feed f: 0.2 - 0.5 mm/rev. Cutting speed vc main application: 100 - 320 m/min
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Adj. Wrench, Ins., 10", 1-1/8" Cap., Chrome (98 07 250)
- MASON Flr Mnt Seismic and Wind Vibration Isltr (5XR76)
- URREA 3/4" Drive 6-Point Short Socket 46MM (5546HM)
- OSG Carbide End Mill, 402, 11/32 D, 7/8 Cut L (402-3438)
- GARANT Carbide Turning Insert, CNMG431/CNMG120404 (250058 HB7120-1)
- GARANT Carbide Turning Insert, DNMG432/DNMG150408 (250868 HB7010-1)
- GARANT Carbide Turning Insert, DNMG432/DNMG150408 (250868 HB7120-1)
- GARANT Carbide Turning Insert, WNMG331/WNMG060404 (252062 HB7020)
- GARANT Carbide Turning Insert, CNMG432/CNMG120408 (250322 HB7035-1)
- GARANT Carbide Turning Insert, CNMG431/CNMG120404 (250156 HB725-1)
- SUMITOMO Square Turning Insert, Square, 6, SNMG, 3, Carbide (SNMG643EMU-AC830P)
- Garant Indexable Tools