Shop All Turning Inserts
Garant
Carbide Turning Insert, WNMG332/WNMG060408
Mfr # 252064 HB7010-1
Zoro # G909578621
product price: $9.19
/ea
Sold in multiples of 10 for $91.90
$91.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chip-Breaker SM
- Grade HB7010-1
- Application P
- Workpiece Material Carbide
- Corner radius 0.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 252064 HB7010-1
- Zoro # G909578621
- UPC # 4045197780324
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Corner radius | 0.8 mm |
Max. Cutting Depth | 2 mm |
Cutting Depth | 0.5 mm |
Min. Cutting Depth | 0.55 mm |
Details
Item | Indexable insert for turning |
Chip-Breaker | SM |
Grade | HB7010-1 |
Application | P |
Workpiece Material | Carbide |
Indexable Insert Profile | Neutral |
Feed | 0.2 mm/rev. |
Cutting Speed | 120 m/min |
Number of Inserts | 6 |
ISO Code | WNMG 060408 |
Cutting Conditions | Continuous |
Tolerance | M |
Description
WN.G 060408 HB7010-1 Grade: HB7010-1 Chip breaker: SM Tolerance: M Cutting depth ap: 0.5 - 4 mm Feed f: 0.2 - 0.5 mm/rev. Cutting speed vc main application: 120 - 440 m/min
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Rivet Tool Kit, M12 Grease Gun (2550-22, 2446-20)
- KIPP Adjustable Handle Size: 3, M08X30, Plastic, Red RAL 3020, Comp: Steel (K0269.30884X30)
- STARRETT 1-11/16" Synthetic Diamond Grit Hole Saw (KD1116-N)
- GREENLEE Die, Gator Crimping Tool 6 Awg (KA4-6)
- GARANT Carbide Turning Insert, DNMG431/DNMG150404 (250767 HB7010-1)
- GARANT Carbide Turning Insert, CNMG431/CNMG120404 (250156 HB7020)
- GARANT Carbide Turning Insert, DNMG433/DNMG150412 (250869 HB7010-1)
- GARANT Carbide Turning Insert, CNMG432/CNMG120408 (250322 HB7035-1)
- GARANT Carbide Turning Insert, DNMG432/DNMG150408 (250868 HB7010-1)
- GARANT Carbide Turning Insert, DNMG432/DNMG150408 (250768 HB7120-1)
- SUMITOMO Turning Insert, Trigon, 0.375 in., WNMG, 3, Carbide (WNMG333EMU-AC6030M)
- Garant Turning Inserts