Shop All Turning Inserts
Garant
Carbide Turning Insert, DNMG432/DNMG150408
Mfr # 250868 HB7020
Zoro # G409578282
product price: $13.55
/ea
Sold in multiples of 10 for $135.50
$135.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chip-Breaker SG
- Grade HB7020
- Workpiece Material Carbide
- Coating coated
- Application P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 250868 HB7020
- Zoro # G409578282
- UPC # 4045197949189
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Corner radius | 0.8 mm |
Min. Cutting Depth | 0.55 mm |
Cutting Depth | 1.5 mm |
Max. Cutting Depth | 3.75 mm |
Details
Item | Indexable insert for turning |
Chip-Breaker | SG |
Grade | HB7020 |
Workpiece Material | Carbide |
Coating | coated |
Application | P |
Feed | 0.25 mm/rev. |
ISO Code | DNMG 150408 |
Drilling Conditions | Slightly Interrupted |
Cutting Conditions | Slightly Interrupted |
Cutting Speed | 100 m/min |
Number of Inserts | 4 |
Indexable Insert Profile | Neutral |
Description
DNMG 150408 HB7020 Grade: HB7020 Chip breaker: SG Cutting depth ap: 1.5 - 6 mm Feed f: 0.25 - 0.6 mm/rev. Cutting speed vc main application: 100 - 300 m/min
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Combination wrench- chrome-plated- Width across flats: 13mm (613950 13)
- KREG Deck Jig Drill Bit (KJD/DECKBIT)
- DYNAMIC Tools 3/8"Dr Metric 16mm Flex Head, Crow Foot Flare Nut Socket, Chrome (D008766)
- STANLEY Pry Bars, Pry Bar, 9 in. L, 1-1/2 in. W (STHT55530)
- GARANT Carbide Turning Insert, CNMG431/CNMG120404 (250156 HB7020)
- GARANT Carbide Turning Insert, CNMG434/CNMG120416 (250328 HB7210-1)
- GARANT Carbide Turning Insert, CNMG432/CNMG120408 (250060 HB7035-1)
- GARANT Carbide Turning Insert, WNMG331/WNMG060404 (252062 HB7020)
- GARANT Carbide Turning Insert, CNMG432/CNMG120408 (250322 HB7130-2)
- GARANT Carbide Turning Insert, DNMG431/DNMG150404 (250767 HB7010-1)
- KYOCERA Diamond Turning Insert, Diamond, 3, CCMW, 2, CBN (CCMW3252S00525MES)
- Garant Turning Inserts