Shop All Turning Inserts
Garant
Carbide Turning Insert, DNMG432/DNMG150408
Mfr # 250768 HB7010-1
Zoro # G009578521
Sold in multiples of 10 for $135.50
$135.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chip-Breaker SM
- Grade HB7010-1
- Coating coated
- Application P
- Workpiece Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 250768 HB7010-1
- Zoro # G009578521
- UPC # 4045197949110
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Corner radius | 0.8 mm |
Min. Cutting Depth | 0.55 mm |
Max. Cutting Depth | 3.75 mm |
Cutting Depth | 0.5 mm |
Details
Item | Indexable insert for turning |
Chip-Breaker | SM |
Grade | HB7010-1 |
Coating | coated |
Application | P |
Workpiece Material | Carbide |
Tolerance | M |
ISO Code | DNMG 150408 |
Drilling Conditions | Continuous |
Cutting Conditions | Continuous |
Number of Inserts | 4 |
Indexable Insert Profile | Neutral |
Feed | 0.2 mm/rev. |
Cutting Speed | 120 m/min |
Description
DNMG 150408 HB7010-1 Grade: HB7010-1 Chip breaker: SM Tolerance: M Cutting depth ap: 0.5 - 5 mm Feed f: 0.2 - 0.5 mm/rev. Cutting speed vc main application: 120 - 440 m/min
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Crimping Pliers Insulated (97 68 145 A)
- CHANNELLOCK 3 Piece Plier Set Dipped Handle (GLS-23)
- DAYTON Crimping Roll Dies, PK2 (TT40807051G)
- K TOOL INTL Alignment Bars 1 X 54 Long (CAT/54)
- GARANT Carbide Turning Insert, CNMG432/CNMG120408 (250158 HB7010-1)
- GARANT Carbide Turning Insert, WNMG331/WNMG060404 (252062 HB7020)
- GARANT Carbide Turning Insert, CNMG432/CNMG120408 (250322 HB7130-2)
- GARANT Carbide Turning Insert, CNMG431/CNMG120404 (250156 HB7020)
- GARANT Carbide Turning Insert, DNMG432/DNMG150408 (250868 HB7120-1)
- GARANT Carbide Turning Insert, CNMG431/CNMG120404 (250156 HB725-1)
- TUNGALOY Diamond Turning Insert, Diamond, 3/16 in, CCGT, .5, Carbide (6862124)
- Garant Turning Inserts