Shop All Turning Inserts
Garant
Carbide Turning Insert, DNMG432/DNMG150408
Mfr # 250672 HB7010-1
Zoro # G109578285
Sold in multiples of 10 for $135.50
$135.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chip-Breaker SS
- Grade HB7010-1
- Application P
- Coating coated
- Workpiece Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 250672 HB7010-1
- Zoro # G109578285
- UPC # 4045197948991
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Corner radius | 0.8 mm |
Min. Cutting Depth | 0.55 mm |
Max. Cutting Depth | 3.75 mm |
Details
Item | Indexable insert for turning |
Chip-Breaker | SS |
Grade | HB7010-1 |
Application | P |
Coating | coated |
Workpiece Material | Carbide |
ISO Code | DNMG 150408 |
Drilling Conditions | Continuous |
Cutting Conditions | Continuous |
Feed | 0.1 mm/rev. |
Number of Inserts | 4 |
Cutting Speed | 150 m/min |
Indexable Insert Profile | Neutral |
Description
DNMG 150408 HB7010-1 Grade: HB7010-1 Chip breaker: SS Cutting depth ap: 0.3 - 2 mm Feed f: 0.1 - 0.4 mm/rev. Cutting speed vc main application: 150 - 500 m/min
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Radius Rounding Over Bit (Quadra-Cut), 5 (34-127)
- PELICAN Desert Tan Protective Case, 22"L x 17.92"W x 10.42"D (1560)
- DEXTER RUSSELL Linoleum Knife 2-1/2 In (52160)
- MAKITA Hammer Grease, 1 oz. (A-90582)
- GARANT Carbide Turning Insert, CNMG431/CNMG120404 (250058 HB7010-1)
- GARANT Carbide Turning Insert, DNMG432/DNMG150408 (250868 HB7120-1)
- GARANT Carbide Turning Insert, CNMG432/CNMG120408 (250322 HB7035-1)
- GARANT Carbide Turning Insert, CNMG432/CNMG120408 (250060 HB7035-1)
- GARANT Carbide Turning Insert, CNMG431/CNMG120404 (250058 HB7120-1)
- GARANT Carbide Turning Insert, CNMG431/CNMG120404 (250156 HB725-1)
- WALTER Triangle Turning Insert, Triangle, 3, TNMG, 2, Carbide (TNMG160408-MM5 WSM30S)
- Garant Indexable Tools