Shop All Turning Inserts
Garant
Carbide Turning Insert, DNMG431/DNMG150404
Mfr # 250767 HB7035-1
Zoro # G909578430
product price: $13.55
/ea
Sold in multiples of 10 for $135.50
$135.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chip-Breaker SM
- Grade HB7035-1
- Application P
- Workpiece Material Carbide
- Coating coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 250767 HB7035-1
- Zoro # G909578430
- UPC # 4045197949097
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Corner radius | 0.4 mm |
Max. Cutting Depth | 3.75 mm |
Cutting Depth | 0.5 mm |
Min. Cutting Depth | 0.25 mm |
Details
Item | Indexable insert for turning |
Chip-Breaker | SM |
Grade | HB7035-1 |
Application | P |
Workpiece Material | Carbide |
Coating | coated |
Drilling Conditions | Heavily Interrupted |
Cutting Conditions | Heavily Interrupted |
Feed | 0.2 mm/rev. |
Cutting Speed | 100 m/min |
Number of Inserts | 4 |
ISO Code | DNMG 150404 |
Tolerance | M |
Indexable Insert Profile | Neutral |
Description
DNMG 150404 HB7035-1 Grade: HB7035-1 Chip breaker: SM Tolerance: M Cutting depth ap: 0.5 - 5 mm Feed f: 0.2 - 0.5 mm/rev. Cutting speed vc main application: 100 - 320 m/min
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 200 ft Corded Drain Cleaning Machine, 115V AC (K-750 with C-24)
- KIPP Adjustable Handle Size: 4, 3/8-16X90, Plastic, Black RAL 7021, Comp: Steel (K0269.4A41X90)
- EAGLE TAPTEK CUTTING TOOLS 1-1/8in HIGH SPEED STEEL HEX NUT SHANK TAPER CAR REAMER USA (CR975-108-D)
- WESTWARD Scaling Chisel, 0.680 In., 9 In., Oval (4MGZ7)
- GARANT Carbide Turning Insert, CNMG434/CNMG120416 (250328 HB7210-1)
- GARANT Carbide Turning Insert, DNMG431/DNMG150404 (250670 HB7035-1)
- GARANT Carbide Turning Insert, DNMG432/DNMG150408 (250868 HB7010-1)
- GARANT Carbide Turning Insert, WNMG332/WNMG060408 (252064 HB7210-1)
- GARANT Carbide Turning Insert, CNMG432/CNMG120408 (250158 HB7010-1)
- GARANT Carbide Turning Insert, DNMG432/DNMG150408 (250868 HB7120-1)
- KYOCERA Diamond Turning Insert, Diamond, 2, CCMT, .5, Carbide (CCMT21505WP CA510)
- Garant Turning Inserts