Shop All Turning Inserts
Garant
Carbide Turning Insert, DNMG431/DNMG150404
Mfr # 250767 HB7020
Zoro # G709578449
Sold in multiples of 10 for $135.50
$135.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chip-Breaker SM
- Grade HB7020
- Application P
- Coating coated
- Workpiece Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 250767 HB7020
- Zoro # G709578449
- UPC # 4045197949080
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Corner radius | 0.4 mm |
Min. Cutting Depth | 0.25 mm |
Max. Cutting Depth | 3.75 mm |
Cutting Depth | 0.5 mm |
Details
Item | Indexable insert for turning |
Chip-Breaker | SM |
Grade | HB7020 |
Application | P |
Coating | coated |
Workpiece Material | Carbide |
Indexable Insert Profile | Neutral |
Drilling Conditions | Slightly Interrupted |
Tolerance | M |
Feed | 0.2 mm/rev. |
Number of Inserts | 4 |
Cutting Speed | 120 m/min |
ISO Code | DNMG 150404 |
Cutting Conditions | Slightly Interrupted |
Description
DNMG 150404 HB7020 Grade: HB7020 Chip breaker: SM Tolerance: M Cutting depth ap: 0.5 - 5 mm Feed f: 0.2 - 0.5 mm/rev. Cutting speed vc main application: 120 - 350 m/min
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YMW TAPS Spiral Flute Tap, M4X0.7, 4 Flutes, TICN (374917TICN)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 21 mm L.42 mm (03010021)
- CLE-LINE Straight Flute Hand Tap Plug, 3 Flutes (C63202)
- DEWALT Combo Kit, 20V MAX XR Expansion 3-Kit (DCK300P1/DCB203)
- GARANT Carbide Turning Insert, CNMG432/CNMG120408 (250060 HB7035-1)
- GARANT Carbide Turning Insert, WNMG331/WNMG060404 (252062 HB7020)
- GARANT Carbide Turning Insert, DNMG432/DNMG150408 (250768 HB7120-1)
- GARANT Carbide Turning Insert, CNMG431/CNMG120404 (250156 HB725-1)
- GARANT Carbide Turning Insert, CNMG432/CNMG120408 (250158 HB7010-1)
- GARANT Carbide Turning Insert, DNMG432/DNMG150408 (250868 HB7120-1)
- WALTER Diamond Turning Insert, Diamond, 4, CCGT, 2, Carbide (CCGT120408-PM2 WXN10)
- Garant Turning Inserts