Shop All Turning Inserts
Garant
Carbide Turning Insert, DNMG431/DNMG150404
Mfr # 250767 HB7010-1
Zoro # G709578395
product price: $13.55
/ea
Sold in multiples of 10 for $135.50
$135.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chip-Breaker SM
- Grade HB7010-1
- Application P
- Coating coated
- Workpiece Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 250767 HB7010-1
- Zoro # G709578395
- UPC # 4045197949073
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Corner radius | 0.4 mm |
Min. Cutting Depth | 0.25 mm |
Cutting Depth | 0.5 mm |
Max. Cutting Depth | 3.75 mm |
Details
Item | Indexable insert for turning |
Chip-Breaker | SM |
Grade | HB7010-1 |
Application | P |
Coating | coated |
Workpiece Material | Carbide |
Indexable Insert Profile | Neutral |
Number of Inserts | 4 |
ISO Code | DNMG 150404 |
Tolerance | M |
Cutting Speed | 120 m/min |
Cutting Conditions | Continuous |
Drilling Conditions | Continuous |
Feed | 0.2 mm/rev. |
Description
DNMG 150404 HB7010-1 Grade: HB7010-1 Chip breaker: SM Tolerance: M Cutting depth ap: 0.5 - 5 mm Feed f: 0.2 - 0.5 mm/rev. Cutting speed vc main application: 120 - 440 m/min
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 14mm (OE 14MM)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/8 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49224)
- HUOT Collet Rack, Holds (49) DA180, 17 In W (14812)
- CLC WORK GEAR Tool Works Series Work Belt, 29 to 46 in Waist, Leather (E4501)
- GARANT Carbide Turning Insert, DNMG431/DNMG150404 (250670 HB7010-1)
- GARANT Carbide Turning Insert, CNMG431/CNMG120404 (250156 HB7020)
- GARANT Carbide Turning Insert, DNMG432/DNMG150408 (250768 HB7120-1)
- GARANT Carbide Turning Insert, CNMG432/CNMG120408 (250322 HB7035-1)
- GARANT Carbide Turning Insert, WNMG432/WNMG080408 (252070 HB7035-1)
- GARANT Carbide Turning Insert, DNMG433/DNMG150412 (250869 HB7010-1)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TPGT, 0.0156 in, Cermet (TPGT21.51LFW-T1500A)
- Garant Turning Inserts