Shop All Turning Inserts
Garant
Carbide Turning Insert, DNMG431/DNMG150404
Mfr # 250670 HB7010-1
Zoro # G409578329
product price: $13.55
/ea
Sold in multiples of 10 for $135.50
$135.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chip-Breaker SS
- Grade HB7010-1
- Workpiece Material Carbide
- Coating coated
- Application P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 250670 HB7010-1
- Zoro # G409578329
- UPC # 4045197948908
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Corner radius | 0.4 mm |
Max. Cutting Depth | 3.75 mm |
Min. Cutting Depth | 0.25 mm |
Cutting Depth | 0.3 mm |
Details
Item | Indexable insert for turning |
Chip-Breaker | SS |
Grade | HB7010-1 |
Workpiece Material | Carbide |
Coating | coated |
Application | P |
Number of Inserts | 4 |
Cutting Speed | 150 m/min |
Feed | 0.1 mm/rev. |
Cutting Conditions | Continuous |
Drilling Conditions | Continuous |
ISO Code | DNMG 150404 |
Indexable Insert Profile | Neutral |
Description
DNMG 150404 HB7010-1 Grade: HB7010-1 Chip breaker: SS Cutting depth ap: 0.3 - 2 mm Feed f: 0.1 - 0.4 mm/rev. Cutting speed vc main application: 150 - 500 m/min
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 8" Diamond Machinist File - Half Round, Medium Cut (04063)
- ZORO SELECT Chucking Reamer, 0.4990 In, 6 Flute, Cobalt (1433-0.499)
- BETA Driver Tx Head w/Handle, T25 (012670025)
- VEGA Hex Tamper 5Mm Insert Bit x 1 (125HT050A)
- GARANT Carbide Turning Insert, DNMG433/DNMG150412 (250869 HB7010-1)
- GARANT Carbide Turning Insert, CNMG431/CNMG120404 (250156 HB7020)
- GARANT Carbide Turning Insert, CNMG431/CNMG120404 (250058 HB7120-1)
- GARANT Carbide Turning Insert, CNMG434/CNMG120416 (250328 HB7210-1)
- GARANT Carbide Turning Insert, DNMG432/DNMG150408 (250868 HB7120-1)
- GARANT Carbide Turning Insert, WNMG331/WNMG060404 (252062 HB7020)
- KYOCERA Turning Insert, Trigon, 3, WNMG, 2, Carbide (WNMG332GS CA525)
- Garant Turning Inserts