Shop All Turning Inserts
Garant
Carbide Turning Insert, CNMG644/CNMG190616
Mfr # 250341 HB7020
Zoro # G209578604
product price: $20.65
/ea
Sold in multiples of 10 for $206.50
$206.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chip-Breaker SG
- Grade HB7020
- Application P
- Workpiece Material Carbide
- Corner radius 1.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 250341 HB7020
- Zoro # G209578604
- UPC # 4045197764096
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Corner radius | 1.6 mm |
Max. Cutting Depth | 6.75 mm |
Cutting Depth | 1.5 mm |
Min. Cutting Depth | 1.05 mm |
Details
Item | Indexable insert for turning |
Chip-Breaker | SG |
Grade | HB7020 |
Application | P |
Workpiece Material | Carbide |
Cutting Conditions | Slightly Interrupted |
Cutting Speed | 100 m/min |
ISO Code | CNMG 190616 |
Indexable Insert Profile | Neutral |
Number of Inserts | 4 |
Feed | 0.25 mm/rev. |
Description
CNMG 190616 HB7020 Grade: HB7020 Chip breaker: SG Cutting depth ap: 1.5 - 8 mm Feed f: 0.25 - 0.6 mm/rev. Cutting speed vc main application: 100 - 300 m/min
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/8"-14 HSS Machine and Fraction Hand Tap Set (T/A54893)
- MILWAUKEE TOOL SDS PLUS Flat Chisel 3/4" (48-62-6015)
- INSIZE Thread Plug Gage, Thread Size M36x4.00 (4130-36)
- FOWLER 1" White Dial Premium Dial Indicator with Certificate of Calibration (525201102)
- GARANT Carbide Turning Insert, DNMG431/DNMG150404 (250670 HB7035-1)
- GARANT Carbide Turning Insert, CNMG431/CNMG120404 (250156 HB7020)
- GARANT Carbide Turning Insert, CNMG432/CNMG120408 (250158 HB7010-1)
- GARANT Carbide Turning Insert, CNMG432/CNMG120408 (250060 HB7035-1)
- GARANT Carbide Turning Insert, DNMG431/DNMG150404 (250767 HB7010-1)
- GARANT Carbide Turning Insert, DNMG431/DNMG150404 (250670 HB7010-1)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TPU, 0.0468 in, Carbide (TPU323 THM)
- Garant Turning Inserts