Shop All Turning Inserts
Garant
Carbide Turning Insert, CNMG544/CNMG160616
Mfr # 250338 HB7120-1
Zoro # G809578493
Sold in multiples of 10 for $157.50
$157.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chip-Breaker VG
- Grade HB7120-1
- Application M
- Workpiece Material Carbide
- Depth 1.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 250338 HB7120-1
- Zoro # G809578493
- UPC # 4045197927996
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Depth | 1.5 mm |
Corner radius | 1.6 mm |
Min. Cutting Depth | 1.05 mm |
Max. Cutting Depth | 5.5 mm |
Details
Item | Indexable insert for turning |
Chip-Breaker | VG |
Grade | HB7120-1 |
Application | M |
Workpiece Material | Carbide |
Cutting Conditions | Continuous |
Number of Inserts | 4 |
Cutting Speed | 70 m/min |
Indexable Insert Profile | Neutral |
Drilling Conditions | Continuous |
Feed | 0.25 mm/rev. |
ISO Code | CNMG 160616 |
Description
CNMG 160616 HB7120-1 Grade: HB7120-1 Chip breaker: VG Cutting depth ap: 1.5 - 6 mm Feed f: 0.25 - 0.6 mm/rev. Cutting speed vc main application: 70 - 240 m/min
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Bahco 2in. Wavy Blade For 650 & 665 Scraper (850-1)
- WILLIAMS Williams Long Taper Punch, 1/4", 12Pt (P-28)
- MICRO 100 Brazed Tool Bit, AL, 2-1/4 In L, 5/16 In W (AL-5)
- XCELITE Ratchet Offset Screwdriver Set, 5 pcs (XL75VN)
- GARANT Carbide Turning Insert, CNMG434/CNMG120416 (250328 HB7210-1)
- GARANT Carbide Turning Insert, CNMG432/CNMG120408 (250322 HB7130-2)
- GARANT Carbide Turning Insert, CNMG431/CNMG120404 (250156 HB725-1)
- GARANT Carbide Turning Insert, CNMG432/CNMG120408 (250322 HB7035-1)
- GARANT Carbide Turning Insert, CNMG431/CNMG120404 (250156 HB7020)
- GARANT Carbide Turning Insert, WNMG331/WNMG060404 (252062 HB7020)
- SUMITOMO Triangle Turning Insert, Triangle, 3/4 in, TPGD, 0.0156 in, CBN (NUTPGD631-BN7000)
- Garant Indexable Tools