Shop All Turning Inserts
Garant
Carbide Turning Insert, CNMG544/CNMG160616
Mfr # 250338 HB7035-1
Zoro # G609578563
product price: $15.75
/ea
Sold in multiples of 10 for $157.50
$157.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chip-Breaker SG
- Grade HB7035-1
- Workpiece Material Carbide
- Application P
- Corner radius 1.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 250338 HB7035-1
- Zoro # G609578563
- UPC # 4045197873989
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Corner radius | 1.6 mm |
Cutting Depth | 1.5 mm |
Min. Cutting Depth | 1.05 mm |
Max. Cutting Depth | 5.5 mm |
Details
Item | Indexable insert for turning |
Chip-Breaker | SG |
Grade | HB7035-1 |
Workpiece Material | Carbide |
Application | P |
Drilling Conditions | Heavily Interrupted |
ISO Code | CNMG 160616 |
Indexable Insert Profile | Neutral |
Number of Inserts | 4 |
Cutting Speed | 90 m/min |
Cutting Conditions | Heavily Interrupted |
Feed | 0.25 mm/rev. |
Description
CNMG 160616 HB7035-1 Grade: HB7035-1 Chip breaker: SG Cutting depth ap: 1.5 - 8 mm Feed f: 0.25 - 0.6 mm/rev. Cutting speed vc main application: 90 - 260 m/min
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Quick Set Two-Piece Die Assembly 0554 Cle-Line #5 Collet 2-3/4In Outer Diamter w/ Die 1-12UNF (C66812)
- YANKEE Chucking Reamer, 0.3740 In., 6 Flute, HSS (333-0.374)
- MILWAUKEE TOOL 3/8 in, 12.0 Cordless Drill, Battery Included (2407-22, 48-11-2420)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Sock (4130)
- GARANT Carbide Turning Insert, CNMG432/CNMG120408 (250322 HB7035-1)
- GARANT Carbide Turning Insert, CNMG432/CNMG120408 (250158 HB7010-1)
- GARANT Carbide Turning Insert, CNMG431/CNMG120404 (250156 HB725-1)
- GARANT Carbide Turning Insert, CNMG434/CNMG120416 (250328 HB7210-1)
- GARANT Carbide Turning Insert, DNMG432/DNMG150408 (250768 HB7120-1)
- GARANT Carbide Turning Insert, CNMG431/CNMG120404 (250058 HB7010-1)
- WIDIA POSITIVE INSERT GEO MU, Square, 4, SCMT, 2 (SCMT432MU WU25PT)
- Garant Indexable Tools