Shop All Turning Inserts
Garant
Carbide Turning Insert, CNMG544/CNMG160616
Mfr # 250338 HB7020
Zoro # G909578546
product price: $15.75
/ea
Sold in multiples of 10 for $157.50
$157.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chip-Breaker SG
- Grade HB7020
- Workpiece Material Carbide
- Application P
- Corner radius 1.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 250338 HB7020
- Zoro # G909578546
- UPC # 4045197764089
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Corner radius | 1.6 mm |
Max. Cutting Depth | 5.5 mm |
Min. Cutting Depth | 1.05 mm |
Cutting Depth | 1.5 mm |
Details
Item | Indexable insert for turning |
Chip-Breaker | SG |
Grade | HB7020 |
Workpiece Material | Carbide |
Application | P |
Number of Inserts | 4 |
Feed | 0.25 mm/rev. |
Cutting Speed | 100 m/min |
Indexable Insert Profile | Neutral |
ISO Code | CNMG 160616 |
Cutting Conditions | Slightly Interrupted |
Description
CNMG 160616 HB7020 Grade: HB7020 Chip breaker: SG Cutting depth ap: 1.5 - 8 mm Feed f: 0.25 - 0.6 mm/rev. Cutting speed vc main application: 100 - 300 m/min
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Bearing Splitter, 1/2 in, 5-3/4 in, 1 Piece (1124)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 7PC FINE TOOTH BIT WRENCH SET (KH5220)
- EAGLE TAPTEK CUTTING TOOLS 1-5/32 HIGH SPEED STEEL S&D DRILL 1/2 SHANK (1090-110-I)
- INGERSOLL-RAND Right Angle Die Grinder Kit, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 21,000 RPM (301BK)
- GARANT Carbide Turning Insert, DNMG432/DNMG150408 (250768 HB7120-1)
- GARANT Carbide Turning Insert, CNMG431/CNMG120404 (250156 HB725-1)
- GARANT Carbide Turning Insert, CNMG431/CNMG120404 (250058 HB7120-1)
- GARANT Carbide Turning Insert, DNMG431/DNMG150404 (250670 HB7035-1)
- GARANT Carbide Turning Insert, CNMG434/CNMG120416 (250328 HB7210-1)
- GARANT Carbide Turning Insert, CNMG431/CNMG120404 (250156 HB7020)
- WALTER Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.8 mm, Carbide (TNMG160408-NM4 WPP20)
- Garant Turning Inserts