Shop All Turning Inserts
Garant
Carbide Turning Insert, CNMG434/CNMG120416
Mfr # 250328 HB7035-1
Zoro # G809578394
Sold in multiples of 10 for $101.90
$101.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chip-Breaker SG
- Grade HB7035-1
- Application P
- Workpiece Material Carbide
- Corner radius 1.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 250328 HB7035-1
- Zoro # G809578394
- UPC # 4045197873927
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Corner radius | 1.6 mm |
Max. Cutting Depth | 4.25 mm |
Min. Cutting Depth | 1.05 mm |
Cutting Depth | 1.5 mm |
Details
Item | Indexable insert for turning |
Chip-Breaker | SG |
Grade | HB7035-1 |
Application | P |
Workpiece Material | Carbide |
Feed | 0.25 mm/rev. |
ISO Code | CNMG 120416 |
Number of Inserts | 4 |
Cutting Speed | 90 m/min |
Cutting Conditions | Heavily Interrupted |
Drilling Conditions | Heavily Interrupted |
Indexable Insert Profile | Neutral |
Description
CNMG 120416 HB7035-1 Grade: HB7035-1 Chip breaker: SG Cutting depth ap: 1.5 - 8 mm Feed f: 0.25 - 0.6 mm/rev. Cutting speed vc main application: 90 - 260 m/min
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Power Trowel Combination Blade, 14 x 8 in (M6092)
- DASCO CHISEL BRICK SET 7X3"" (435-0)
- CRAFTSMAN Sockets, 1/4" Drive T20 Torx Bit Socket, Torx 1/4" Drive (CMMT42662)
- VERMONT GAGE Pin Gage, Minus, 0.195 In, Black (911219500)
- GARANT Carbide Turning Insert, CNMG431/CNMG120404 (250058 HB7120-1)
- GARANT Carbide Turning Insert, CNMG431/CNMG120404 (250058 HB7010-1)
- GARANT Carbide Turning Insert, WNMG332/WNMG060408 (252064 HB7210-1)
- GARANT Carbide Turning Insert, CNMG432/CNMG120408 (250322 HB7035-1)
- GARANT Carbide Turning Insert, CNMG434/CNMG120416 (250328 HB7210-1)
- GARANT Carbide Turning Insert, DNMG433/DNMG150412 (250869 HB7010-1)
- SUMITOMO Indexable Drill, PK10 (WDXT052504-G-ACP300)
- Garant Turning Inserts