Shop All Turning Inserts
Garant
Carbide Turning Insert, CNMG433/CNMG120412
Mfr # 250324 HB7035-1
Zoro # G409578381
Sold in multiples of 10 for $101.50
$101.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chip-Breaker SG
- Grade HB7035-1
- Workpiece Material Carbide
- Application P
- Corner radius 1.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 250324 HB7035-1
- Zoro # G409578381
- UPC # 4045197873903
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Corner radius | 1.2 mm |
Min. Cutting Depth | 0.8 mm |
Cutting Depth | 1.5 mm |
Max. Cutting Depth | 4.25 mm |
Details
Item | Indexable insert for turning |
Chip-Breaker | SG |
Grade | HB7035-1 |
Workpiece Material | Carbide |
Application | P |
ISO Code | CNMG 120412 |
Indexable Insert Profile | Neutral |
Cutting Speed | 90 m/min |
Cutting Conditions | Heavily Interrupted |
Number of Inserts | 4 |
Feed | 0.25 mm/rev. |
Drilling Conditions | Heavily Interrupted |
Description
CNMG 120412 HB7035-1 Grade: HB7035-1 Chip breaker: SG Cutting depth ap: 1.5 - 8 mm Feed f: 0.25 - 0.6 mm/rev. Cutting speed vc main application: 90 - 260 m/min
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M10, D1= 50, Steel, Black Plastic, Cap Gray (K0155.6105)
- CURRENT TOOLS 90° Right Angle Cable Roller - 36" Radius (95036RA)
- DEWALT Demolition Hammer, Corded, 105 dBA (D25911K)
- GUARDAIR ReverseForce Air Gun, Alum Nozzle, 93 dB (75RF048AA)
- GARANT Carbide Turning Insert, CNMG432/CNMG120408 (250060 HB7035-1)
- GARANT Carbide Turning Insert, CNMG431/CNMG120404 (250156 HB725-1)
- GARANT Carbide Turning Insert, CNMG431/CNMG120404 (250058 HB7010-1)
- GARANT Carbide Turning Insert, DNMG433/DNMG150412 (250869 HB7010-1)
- GARANT Carbide Turning Insert, DNMG432/DNMG150408 (250868 HB7120-1)
- GARANT Carbide Turning Insert, CNMG432/CNMG120408 (250322 HB7035-1)
- KYOCERA Diamond Turning Insert, Diamond, 3/8", 80 Degrees, 1/64" (CCGT3251AHPDL025)
- Garant Turning Inserts