Shop All Turning Inserts
Garant
Carbide Turning Insert, CNMG433/CNMG120412
Mfr # 250160 HB7130-2
Zoro # G209578406
product price: $10.15
/ea
Sold in multiples of 10 for $101.50
$101.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chip-Breaker VM
- Grade HB7130-2
- Application M
- Workpiece Material Carbide
- Corner radius 1.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 250160 HB7130-2
- Zoro # G209578406
- UPC # 4062406749309
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Corner radius | 1.2 mm |
Max. Cutting Depth | 4.25 mm |
Cutting Depth | 0.5 mm |
Min. Cutting Depth | 0.8 mm |
Details
Item | Indexable insert for turning |
Chip-Breaker | VM |
Grade | HB7130-2 |
Application | M |
Workpiece Material | Carbide |
Number of Inserts | 4 |
ISO Code | CNMG 120412 |
Cutting Speed | 70 m/min |
Feed | 0.1 mm/rev. |
Indexable Insert Profile | Neutral |
Tolerance | M |
Cutting Conditions | Slightly Interrupted |
Description
CNMG 120412 HB7130-2 Grade: HB7130-2 Chip breaker: VM Tolerance: M Cutting depth ap: 0.5 - 4 mm Feed f: 0.1 - 0.4 mm/rev. Cutting speed vc main application: 70 - 240 m/min
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TC TiCN 1/2"x1/2"x1-1/2"x3-1/2" (C75256)
- MILWAUKEE TOOL 3/8" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 6 in L (49-66-6704)
- ABANAKI Adj Coolant/Water Mixer (EMIX150)
- OLFA Wall Scraper, Stiff, 2-3/8", SS (SCR-L)
- GARANT Carbide Turning Insert, DNMG433/DNMG150412 (250869 HB7010-1)
- GARANT Carbide Turning Insert, CNMG434/CNMG120416 (250328 HB7210-1)
- GARANT Carbide Turning Insert, CNMG432/CNMG120408 (250158 HB7010-1)
- GARANT Carbide Turning Insert, CNMG432/CNMG120408 (250322 HB7035-1)
- GARANT Carbide Turning Insert, CNMG432/CNMG120408 (250322 HB7130-2)
- GARANT Carbide Turning Insert, CNMG432/CNMG120408 (250060 HB7035-1)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide (TNMG332ENG-AC830P)
- Garant Indexable Tools