Shop All Turning Inserts
Garant
Carbide Turning Insert, CNMG433/CNMG120412
Mfr # 250160 HB7035-1
Zoro # G909578416
product price: $10.15
/ea
Sold in multiples of 10 for $101.50
$101.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chip-Breaker SM
- Grade HB7035-1
- Application P
- Workpiece Material Carbide
- Corner radius 1.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 250160 HB7035-1
- Zoro # G909578416
- UPC # 4045197873897
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Corner radius | 1.2 mm |
Max. Cutting Depth | 4.25 mm |
Cutting Depth | 0.5 mm |
Min. Cutting Depth | 0.8 mm |
Details
Item | Indexable insert for turning |
Chip-Breaker | SM |
Grade | HB7035-1 |
Application | P |
Workpiece Material | Carbide |
Indexable Insert Profile | Neutral |
Tolerance | M |
Drilling Conditions | Heavily Interrupted |
Cutting Conditions | Heavily Interrupted |
Feed | 0.2 mm/rev. |
ISO Code | CNMG 120412 |
Cutting Speed | 100 m/min |
Number of Inserts | 4 |
Description
CNMG 120412 HB7035-1 Grade: HB7035-1 Chip breaker: SM Tolerance: M Cutting depth ap: 0.5 - 8 mm Feed f: 0.2 - 0.5 mm/rev. Cutting speed vc main application: 100 - 320 m/min
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Skirted Control Knob, Control Knob, 1/4" Size, 0.63"L, GP Phenolic (1913BE)
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield Threading 1-1/2 In Outside Diameter 1/2-1UNC (400484)
- PRO-GRADE TOOLS T20 Torx Screwdriver (17220)
- BESSEY 50 in Bar Clamp, Plastic Handle and 3 3/4 in Throat Depth (KRE3550)
- GARANT Carbide Turning Insert, DNMG431/DNMG150404 (250670 HB7010-1)
- GARANT Carbide Turning Insert, DNMG431/DNMG150404 (250670 HB7035-1)
- GARANT Carbide Turning Insert, DNMG431/DNMG150404 (250767 HB7010-1)
- GARANT Carbide Turning Insert, CNMG431/CNMG120404 (250058 HB7010-1)
- GARANT Carbide Turning Insert, CNMG434/CNMG120416 (250328 HB7210-1)
- GARANT Carbide Turning Insert, CNMG431/CNMG120404 (250156 HB7020)
- TUNGALOY Turning Indexable Insert CCMT32.50, PK10 (6820966)
- Garant Indexable Tools