Shop All Turning Inserts
Garant
Carbide Turning Insert, CNMG433/CNMG120412
Mfr # 250160 HB7020
Zoro # G909578393
product price: $10.15
/ea
Sold in multiples of 10 for $101.50
$101.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chip-Breaker SM
- Grade HB7020
- Application P
- Workpiece Material Carbide
- Corner radius 1.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 250160 HB7020
- Zoro # G909578393
- UPC # 4045197711120
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Corner radius | 1.2 mm |
Cutting Depth | 0.5 mm |
Min. Cutting Depth | 0.8 mm |
Max. Cutting Depth | 4.25 mm |
Details
Item | Indexable insert for turning |
Chip-Breaker | SM |
Grade | HB7020 |
Application | P |
Workpiece Material | Carbide |
ISO Code | CNMG 120412 |
Tolerance | M |
Feed | 0.2 mm/rev. |
Indexable Insert Profile | Neutral |
Cutting Speed | 120 m/min |
Cutting Conditions | Slightly Interrupted |
Number of Inserts | 4 |
Description
CNMG 120412 HB7020 Grade: HB7020 Chip breaker: SM Tolerance: M Cutting depth ap: 0.5 - 8 mm Feed f: 0.2 - 0.5 mm/rev. Cutting speed vc main application: 120 - 350 m/min
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Bottoming 2 Flutes (15434)
- HHIP Quick Clamp Vise Work Stop - Fits 1/2-7/8 in. Jaws (3906-2132)
- ULLMAN DEVICES Magnetic Pick-Up Tool, Flexible (HT-55FL)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/16" Pin Dia. (LBL-102)
- GARANT Carbide Turning Insert, WNMG331/WNMG060404 (252062 HB7020)
- GARANT Carbide Turning Insert, DNMG432/DNMG150408 (250768 HB7120-1)
- GARANT Carbide Turning Insert, CNMG432/CNMG120408 (250322 HB7035-1)
- GARANT Carbide Turning Insert, DNMG433/DNMG150412 (250869 HB7010-1)
- GARANT Carbide Turning Insert, CNMG432/CNMG120408 (250060 HB7035-1)
- GARANT Carbide Turning Insert, DNMG431/DNMG150404 (250670 HB7010-1)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CCMT, 1, Carbide (CCMT431ENK-AC8025P)
- Garant Indexable Tools