Shop All Turning Inserts
Garant
Carbide Turning Insert, CNMG432/CNMG120408
Mfr # 250322 HB7130-2
Zoro # G509578267
product price: $10.15
/ea
Sold in multiples of 10 for $101.50
$101.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chip-Breaker VG
- Grade HB7130-2
- Workpiece Material Carbide
- Application M
- Corner radius 0.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 250322 HB7130-2
- Zoro # G509578267
- UPC # 4062406749910
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Corner radius | 0.8 mm |
Cutting Depth | 1.5 mm |
Min. Cutting Depth | 0.55 mm |
Max. Cutting Depth | 4.25 mm |
Details
Item | Indexable insert for turning |
Chip-Breaker | VG |
Grade | HB7130-2 |
Workpiece Material | Carbide |
Application | M |
Number of Inserts | 4 |
Cutting Conditions | Slightly Interrupted |
ISO Code | CNMG 120408 |
Cutting Speed | 60 m/min |
Indexable Insert Profile | Neutral |
Feed | 0.25 mm/rev. |
Description
CNMG 120408 HB7130-2 Grade: HB7130-2 Chip breaker: VG Cutting depth ap: 1.5 - 6 mm Feed f: 0.25 - 0.6 mm/rev. Cutting speed vc main application: 60 - 220 m/min
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 24 mm Size 6 pt Standard Depth, Black Oxide (J07524M)
- COUNCIL TOOL Handle, Bank Blade, 3Hole, 30 In, For 640C (70-039)
- SKIL Worm Drive Lubricant (80111)
- PALMGREN Bench Grinder Pedestal Stand (9670101)
- GARANT Carbide Turning Insert, CNMG432/CNMG120408 (250322 HB7035-1)
- GARANT Carbide Turning Insert, CNMG431/CNMG120404 (250058 HB7010-1)
- GARANT Carbide Turning Insert, CNMG431/CNMG120404 (250156 HB7020)
- GARANT Carbide Turning Insert, WNMG332/WNMG060408 (252064 HB7210-1)
- GARANT Carbide Turning Insert, CNMG432/CNMG120408 (250060 HB7035-1)
- GARANT Carbide Turning Insert, DNMG431/DNMG150404 (250767 HB7010-1)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPMN, 0.0312 in, Carbide (TPMN322-AC5025S)
- Garant Turning Inserts