Shop All Turning Inserts
Garant
Carbide Turning Insert, CNMG432/CNMG120408
Mfr # 250322 HB7120-1
Zoro # G909578249
Sold in multiples of 10 for $101.50
$101.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chip-Breaker VG
- Grade HB7120-1
- Workpiece Material Carbide
- Application M
- Corner radius 0.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 250322 HB7120-1
- Zoro # G909578249
- UPC # 4045197819666
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Corner radius | 0.8 mm |
Min. Cutting Depth | 0.55 mm |
Max. Cutting Depth | 4.25 mm |
Cutting Depth | 1.5 mm |
Details
Item | Indexable insert for turning |
Chip-Breaker | VG |
Grade | HB7120-1 |
Workpiece Material | Carbide |
Application | M |
Number of Inserts | 4 |
Indexable Insert Profile | Neutral |
Cutting Speed | 70 m/min |
Cutting Conditions | Continuous |
ISO Code | CNMG 120408 |
Feed | 0.25 mm/rev. |
Description
CNMG 120408 HB7120-1 Grade: HB7120-1 Chip breaker: VG Cutting depth ap: 1.5 - 6 mm Feed f: 0.25 - 0.6 mm/rev. Cutting speed vc main application: 70 - 240 m/min
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEAR KEEPER Shoulder Strap, 36inL, Black, 1-1/8lb, Nylon (TL1-1018)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3120M)
- GENERAL TOOLS Dial Caliper, 0-150mm (144MM)
- WRIGHT TOOL 3/4" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 24" L, Chrome Finish (6400)
- GARANT Carbide Turning Insert, DNMG432/DNMG150408 (250768 HB7120-1)
- GARANT Carbide Turning Insert, CNMG431/CNMG120404 (250058 HB7120-1)
- GARANT Carbide Turning Insert, CNMG432/CNMG120408 (250158 HB7010-1)
- GARANT Carbide Turning Insert, WNMG332/WNMG060408 (252064 HB7210-1)
- GARANT Carbide Turning Insert, WNMG331/WNMG060404 (252062 HB7020)
- GARANT Carbide Turning Insert, DNMG433/DNMG150412 (250869 HB7010-1)
- SUMITOMO Turning Insert, Trigon, 4, WNMG, 2, Carbide (WNMG432EUP-AC520U)
- Garant Turning Inserts