Shop All Turning Inserts
Garant
Carbide Turning Insert, CNMG432/CNMG120408
Mfr # 250322 HB7035-1
Zoro # G809578318
product price: $10.15
/ea
Sold in multiples of 10 for $101.50
$101.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chip-Breaker SG
- Grade HB7035-1
- Application P
- Workpiece Material Carbide
- Corner radius 0.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 250322 HB7035-1
- Zoro # G809578318
- UPC # 4045197873880
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Corner radius | 0.8 mm |
Cutting Depth | 1.5 mm |
Max. Cutting Depth | 4.25 mm |
Min. Cutting Depth | 0.55 mm |
Details
Item | Indexable insert for turning |
Chip-Breaker | SG |
Grade | HB7035-1 |
Application | P |
Workpiece Material | Carbide |
Cutting Speed | 90 m/min |
Drilling Conditions | Heavily Interrupted |
ISO Code | CNMG 120408 |
Indexable Insert Profile | Neutral |
Cutting Conditions | Heavily Interrupted |
Number of Inserts | 4 |
Feed | 0.25 mm/rev. |
Description
CNMG 120408 HB7035-1 Grade: HB7035-1 Chip breaker: SG Cutting depth ap: 1.5 - 8 mm Feed f: 0.25 - 0.6 mm/rev. Cutting speed vc main application: 90 - 260 m/min
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO HSS Step Drill Kit Size 1-3 (101026USRO)
- STI EZPATH Series 44 Floor Plate Pack (EZP144F)
- HUOT CNC Tool Cart, #100 Quick Grip Collets (77399)
- DRILL AMERICA 17/32" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO17/32)
- GARANT Carbide Turning Insert, DNMG432/DNMG150408 (250868 HB7120-1)
- GARANT Carbide Turning Insert, DNMG432/DNMG150408 (250868 HB7010-1)
- GARANT Carbide Turning Insert, DNMG431/DNMG150404 (250670 HB7035-1)
- GARANT Carbide Turning Insert, CNMG432/CNMG120408 (250322 HB7130-2)
- GARANT Carbide Turning Insert, CNMG431/CNMG120404 (250156 HB7020)
- GARANT Carbide Turning Insert, DNMG432/DNMG150408 (250768 HB7120-1)
- LYON Locker Feet Anchor, PK10 (NF5870)
- Garant Indexable Tools