Shop All Turning Inserts
Garant
Carbide Turning Insert, CNMG432/CNMG120408
Mfr # 250060 HB7120-1
Zoro # G309578498
product price: $10.15
/ea
Sold in multiples of 10 for $101.50
$101.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chip-Breaker VS
- Grade HB7120-1
- Application M
- Workpiece Material Carbide
- Corner radius 0.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 250060 HB7120-1
- Zoro # G309578498
- UPC # 4045197819581
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Corner radius | 0.8 mm |
Max. Cutting Depth | 4.25 mm |
Min. Cutting Depth | 0.55 mm |
Cutting Depth | 0.3 mm |
Details
Item | Indexable insert for turning |
Chip-Breaker | VS |
Grade | HB7120-1 |
Application | M |
Workpiece Material | Carbide |
Feed | 0.15 mm/rev. |
Cutting Conditions | Continuous |
Cutting Speed | 90 m/min |
Number of Inserts | 4 |
Indexable Insert Profile | Neutral |
ISO Code | CNMG 120408 |
Description
CNMG 120408 HB7120-1 Grade: HB7120-1 Chip breaker: VS Cutting depth ap: 0.3 - 2.5 mm Feed f: 0.15 - 0.5 mm/rev. Cutting speed vc main application: 90 - 290 m/min
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Grub Hoe Handle, 40", No. 9 Eye (65119)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1727)
- KO-KEN Socket set 8mm-22mm Nut Grip 250mm 10 pieces 3/8 Sq. Drive (RS3450M/10)
- PROTO 1/2 in Drive, 15mm Triple Square Metric Socket, 12 Points (J5415MN)
- GARANT Carbide Turning Insert, CNMG432/CNMG120408 (250322 HB7035-1)
- GARANT Carbide Turning Insert, CNMG431/CNMG120404 (250156 HB7020)
- GARANT Carbide Turning Insert, DNMG432/DNMG150408 (250868 HB7120-1)
- GARANT Carbide Turning Insert, CNMG432/CNMG120408 (250060 HB7035-1)
- GARANT Carbide Turning Insert, DNMG433/DNMG150412 (250869 HB7010-1)
- GARANT Carbide Turning Insert, WNMG331/WNMG060404 (252062 HB7020)
- WALTER Diamond Turning Insert, 1/2", CNMG, 1/32" (CNMG120408-MU5 WPP20S)
- Garant Indexable Tools