Shop All Turning Inserts
Garant
Carbide Turning Insert, CNMG432/CNMG120408
Mfr # 250060 HB7035-1
Zoro # G109578438
product price: $10.15
/ea
Sold in multiples of 10 for $101.50
$101.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chip-Breaker SS
- Grade HB7035-1
- Workpiece Material Carbide
- Application P
- Depth 0.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 250060 HB7035-1
- Zoro # G109578438
- UPC # 4045197873866
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Depth | 0.3 mm |
Corner radius | 0.8 mm |
Max. Cutting Depth | 4.25 mm |
Min. Cutting Depth | 0.55 mm |
Details
Item | Indexable insert for turning |
Chip-Breaker | SS |
Grade | HB7035-1 |
Workpiece Material | Carbide |
Application | P |
Indexable Insert Profile | Neutral |
Cutting Speed | 120 m/min |
Drilling Conditions | Heavily Interrupted |
Feed | 0.1 mm/rev. |
Cutting Conditions | Heavily Interrupted |
Number of Inserts | 4 |
ISO Code | CNMG 120408 |
Description
CNMG 120408 HB7035-1 Grade: HB7035-1 Chip breaker: SS Cutting depth ap: 0.3 - 2.5 mm Feed f: 0.1 - 0.4 mm/rev. Cutting speed vc main application: 120 - 350 m/min
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 4" Round Single Cut Smooth File (11592NNN)
- RECOIL Key-Locking Insert Installation Tool - #10, M5 (72190)
- WESTWARD C-Clamp, 2", Iron, Light Duty, 800 lb. (2LAY9)
- KLEIN TOOLS 9 in Ratchet Crimper 10 to 22 AWG (T1710)
- GARANT Carbide Turning Insert, CNMG431/CNMG120404 (250058 HB7120-1)
- GARANT Carbide Turning Insert, CNMG434/CNMG120416 (250328 HB7210-1)
- GARANT Carbide Turning Insert, CNMG432/CNMG120408 (250322 HB7130-2)
- GARANT Carbide Turning Insert, CNMG431/CNMG120404 (250156 HB725-1)
- GARANT Carbide Turning Insert, DNMG433/DNMG150412 (250869 HB7010-1)
- GARANT Carbide Turning Insert, DNMG431/DNMG150404 (250670 HB7010-1)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TNMG, 2, Carbide (TNMG322ENG-AC830P)
- Garant Indexable Tools