Shop All Turning Inserts
Garant
Carbide Turning Insert, CNMG431/CNMG120404
Mfr # 250058 HB7035-1
Zoro # G409578787
Sold in multiples of 10 for $101.90
$101.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chip-Breaker SS
- Grade HB7035-1
- Workpiece Material Carbide
- Application P
- Corner radius 0.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 250058 HB7035-1
- Zoro # G409578787
- UPC # 4045197873842
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Corner radius | 0.4 mm |
Max. Cutting Depth | 4.25 mm |
Cutting Depth | 0.3 mm |
Min. Cutting Depth | 0.25 mm |
Details
Item | Indexable insert for turning |
Chip-Breaker | SS |
Grade | HB7035-1 |
Workpiece Material | Carbide |
Application | P |
Cutting Conditions | Heavily Interrupted |
Cutting Speed | 120 m/min |
Number of Inserts | 4 |
Feed | 0.1 mm/rev. |
ISO Code | CNMG 120404 |
Drilling Conditions | Heavily Interrupted |
Indexable Insert Profile | Neutral |
Description
CNMG 120404 HB7035-1 Grade: HB7035-1 Chip breaker: SS Cutting depth ap: 0.3 - 2.5 mm Feed f: 0.1 - 0.4 mm/rev. Cutting speed vc main application: 120 - 350 m/min
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 5/16 in Size, Deep Socket, black oxide (69104)
- WARNER 3” SS Bent Burn‐Off Scraper, 4‐1/2" Wood Handle (10744)
- WESTWARD Combination Wrench, 36mm, Metric, 12 pt. (54RZ23)
- IDEAL Fish Tape, 3/16 In x 120 ft, Fiberglass (31-554)
- GARANT Carbide Turning Insert, DNMG432/DNMG150408 (250868 HB7120-1)
- GARANT Carbide Turning Insert, WNMG331/WNMG060404 (252062 HB7020)
- GARANT Carbide Turning Insert, CNMG431/CNMG120404 (250156 HB725-1)
- GARANT Carbide Turning Insert, DNMG432/DNMG150408 (250768 HB7120-1)
- GARANT Carbide Turning Insert, CNMG431/CNMG120404 (250058 HB7120-1)
- GARANT Carbide Turning Insert, CNMG432/CNMG120408 (250060 HB7035-1)
- WALTER Square Turning Insert, Square, 3/8 in, SPMW, 1/64 in, Carbide (SPMW09T304-RK6 WKK20S)
- Garant Indexable Tools