Shop All Turning Inserts
Garant
Carbide Turning Insert, CNMG431/CNMG120404
Mfr # 250058 HB7020
Zoro # G809578790
product price: $10.15
/ea
Sold in multiples of 10 for $101.50
$101.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chip-Breaker SS
- Grade HB7020
- Workpiece Material Carbide
- Application P
- Corner radius 0.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 250058 HB7020
- Zoro # G809578790
- UPC # 4045197699220
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Corner radius | 0.4 mm |
Max. Cutting Depth | 4.25 mm |
Min. Cutting Depth | 0.25 mm |
Cutting Depth | 0.3 mm |
Details
Item | Indexable insert for turning |
Chip-Breaker | SS |
Grade | HB7020 |
Workpiece Material | Carbide |
Application | P |
Cutting Conditions | Slightly Interrupted |
Feed | 0.1 mm/rev. |
Number of Inserts | 4 |
ISO Code | CNMG 120404 |
Cutting Speed | 150 m/min |
Indexable Insert Profile | Neutral |
Description
CNMG 120404 HB7020 Grade: HB7020 Chip breaker: SS Cutting depth ap: 0.3 - 2.5 mm Feed f: 0.1 - 0.4 mm/rev. Cutting speed vc main application: 150 - 400 m/min
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 131.5-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (446845)
- WESTWARD 3/8" Drive Socket Set Metric 23 Pieces 6 mm to 25 mm , Chrome (53PN36)
- WHEELER-REX 1/2" Drive Deep Socket SAE 5 Pieces 1 1/16 in to 1 7/16 in , Zinc Plated (963)
- STURTEVANT RICHMONT Flare Nut, Interchangeable Head, 13mm (809219)
- GARANT Carbide Turning Insert, CNMG432/CNMG120408 (250322 HB7130-2)
- GARANT Carbide Turning Insert, CNMG431/CNMG120404 (250156 HB725-1)
- GARANT Carbide Turning Insert, DNMG432/DNMG150408 (250868 HB7010-1)
- GARANT Carbide Turning Insert, CNMG434/CNMG120416 (250328 HB7210-1)
- GARANT Carbide Turning Insert, CNMG431/CNMG120404 (250156 HB7020)
- GARANT Carbide Turning Insert, CNMG432/CNMG120408 (250060 HB7035-1)
- SUMITOMO Turning Insert, Diamond, 0.375 in., CCMT, 1, Carbide (CCMT32.51ESU-AC6030M)
- Garant Indexable Tools