Shop All Cutter Parts
Garant
Carbide Burr Set, TiAlN Coated, 8 Pc
Mfr # 541411 8
Zoro # G711470151
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide TiAlN
- Number of Pieces 8
- Shank Dia. 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 541411 8
- Zoro # G711470151
- Country of Origin Germany
- Category Cutter Parts
Dimensions
Shank Dia. | 6 mm |
Details
Material | Carbide TiAlN |
Item | Burr Set |
Number of Pieces | 8 |
Description
Carbide Burr Set, TiAlN Coated, 8 Pc. Version: Multi Cut carbide burr set with popular shape variants. The newly developed innovative tooth geometry permits a high metal removal rate and at the same time extremely smooth running and very good guidance. The optimum chip formation no pointed chips achieves high surface quality in roughing and finishing applications. - for general purpose use. Shank Dia 6 mm. GARANT burrs are manufactured from high performance carbide grades with high wear-resistance and maximum cutting edge strength- using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter- otherwise they are made from solid carbide. Additional TiAlN coating for longer working life and temperature resistance. For high thermal and mechanical loadings Heavy Duty. - Longer tool life. - Less heat input. - Better chip evacuation. Application: Suitable for use with power tools and industrial robots- on almost all materials. For deburring- edge breaking- cleaning- weld and surface preparation. Supplied with: 1 pc. each No. 540222 size A0616- A1020- C0616- C1020- D0605- D1009- G0618- M1020. Note: Materials with poor heat conductivity- reduce speed to avoid overheating of the burr and smearing. Shank Dia: 6 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Premier Adjustable Rail and Stile Bit-Sh (99-762)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 160 mm, Bore D2= 0.5", Without Grip (K0160.0160XCP)
- HUSQVARNA GASKET, 68 L .25 x .15 (589677501)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-20IPX-5PK)
- GARANT Crimping Tool, For Conductor Cross-section: .1-10 mm2 (729709 10NIS)
- GARANT Tool Kit for Basic Assembly and Repairs, 21 Pc (680132 21)
- MITUTOYO Washer, 205457 (205457)
- FLETCHER-TERRYMPANY Glass Cutter (01-122)
- WILTON Swivel Base 4Tk29 Bench Vise 6 1/2 In (2900720)
- WESTWARD Replacement Jaw (GGS_49262)
- MALCO Shear Blade for 1ELH9 Shear (TSHDRB)
- Garant Hand Tool Parts