Shop All Carbide Burs
Garant
Burr set 8 pieces, Multi Cut - medium, Carbide, Number of burrs: 8
Mfr # 541410 8
Zoro # G609578297
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 6 mm
- Tool material Carbide
- Number of Burrs 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 541410 8
- Zoro # G609578297
- UPC # 4062406587086
- Country of Origin Germany
- Category Carbide Burs
Dimensions
Shank Dia. | 6 mm |
Details
Item | Burr |
Tool material | Carbide |
Number of Burrs | 8 |
Description
Multi Cut carbide burr set with popular shape variants. The newly developed innovative tooth geometry permits a high metal removal rate and at the same time extremely smooth running and very good guidance. The optimum chip formation no pointed chips achieves high surface quality in roughing and finishing applications. - High rate of material removal. - Smooth running. - Low thermal stress- long tool life- improved chip evacuation. - For general-purpose use on steel- stainless steel- aluminium. Shank Diameter 6 mm. GARANT burrs are manufactured from high performance carbide grades with high wear-resistance and maximum cutting edge strength- using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter- otherwise they are made from solid carbide. Application: Suitable for use with power tools and industrial robots- on almost all materials. For deburring- edge breaking- cleaning- weld and surface preparation. Supplied with: 1 pc. each No. 540220 size A0616- A1020- C0616- C1020- D0605- D1009- G0618- M1020. Note: Materials with poor heat conductivity- reduce speed to avoid overheating of the burr and smearing. Shank Diameter: 6 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAWK INDUSTRIAL 5/16" Pneumatic Sandblast Gun Assembly, Part# 100 (100)
- PFERD 4" x 3/32" Cut-Off Wheel, 5/8" A.H. - SG STEEL - Type 27 (63102)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7000045949)
- PFERD Coated Belt, Al/Oxd, 4"x24", 60 Grit, Coated, 4" W, 24" L, 60 Grit, Aluminum Oxide (49362)
- GARANT Burr set 5 pieces, Multi Cut - medium, Carbide, Number of burrs: 5 (541405 5)
- MASTERCUT TOOL M09400 6.3x12.7x3x51 Radius Tree Doublecut (SF-51MMDC)
- ZORO SELECT Carbide Bur, Pointed Tree, 1/2, 1/4 Shank (310-002140)
- OSG Carbide Bur, 9mm Cut Dia., RH Cut (962-3750-60)
- OSG Carbide Bur, Ball Shape, 1/8 in. (900-9019)
- SGSPRO Carbide Bur, Cylinder, 1/2in., Double Cut (10178)
- PFERD TOUGH Carbide Bur - Tree Shape (Pointed) - DBL Cut (3R) - 3/8" x 3/4" x 1/4" Shank - SG-3 (22294)
- Garant Carbide Burs