Garant

Box Cutter with 2-Component Handle, Supplied with: 3 blades


product price: $8.85
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Blade Width 18 mm
  • Blade Length 100 mm
  • Thickness 0.5 mm
  • Blade width 18 mm
  • Blade length 100 mm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Blade Width 18 mm
Blade Length 100 mm
Blade width 18 mm
Blade length 100 mm
Knife Length 160 mm (w/o Blade)

Details

Thickness 0.5 mm
Product Type Cutter Knives
Number of Snap-Off Points 8

Description

Blade extends and retracts in a precise metal guide. High quality blades- extremely sharp- with long serVise life. Comfortably rounded but slender 2-component handle for powerful but also precise cutting. Easy-grip Haptoprene coating with a core of specially tough- impact-resistant polypropylene. Safe working- since the risk of slipping is minimised- even with wet or oily hands. Automatic blade stop. With 3 snap-off blades No. 845010 Size 10 with 8 segments- 18 mm wide. Spare part: For spare blades see No. 845010- 845015- 845016- 845017- 845018- 845019- 845021- 845023. Knife length without blade: 160 mm Blade length: 100 mm Blade width: 18 mm Blade thickness: 0.5 mm Number of snap-off points: 8

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.